Skip Content

TP
MEGGER

Line Power Adapter

  • Item # 48VG78
  • My Part #
  • Mfr. Model # DLRO10LPU
  • Catalog Page # 569
  • UNSPSC # 41113631
Line Power Adapter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $500.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 45.8 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mains/line power supply adapter lets you directly power a Megger® Ducter™ DLRO 10 or DLRO 10X digital micro-ohmmeter (sold separately) from 90V to 264V, 60/50 Hz. This enables repetitive measurement applications such as manufacturing production lines. The DRL0-10 and DRLO-10X low-resistance testers average forward and reverse readings and provide manual current selection or automatic testing of contact resistance and bonds.

View More

Technical Specs

  • Item Line Power Adapter
  • For Use With Mfr. No. DLRO-10, DLRO-10X
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.