Skip Content

C3
MEGGER

Insulation Tester,Digital/Analog LCD

  • Item # 54JH70
  • My Part #
  • Mfr. Model # MIT2500
  • Catalog Page # N/A
  • UNSPSC # 41113624
Insulation Tester,Digital/Analog LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,495.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.07 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulation Tester
  • Output Test Voltage 2500VDC
  • Insulation Resistance Range 200 megohm
  • Resistance Range 0.1 to 99.9 megohm
  • Capacitance Range 0.1 nF to 10 uF
  • Display Digital/Analog LCD
  • Auto Power Off Yes
  • Diode Test No
  • Auto Ranging Yes
  • Data Logging Yes
  • Interface Bluetooth
  • Features Bluetooth, Bi-Directional Testing, Differential Measurement, Rechargeable Options for Car Charging, Guard Terminal for High Resistance Accuracy
  • Power Source (6) AAA Batteries
  • Safety Rating IEC61010, EN61557
  • Includes 2.5 kV Red/Black/Blue Silicone Test Leads with Clips, 1.0 kV Red/Black/Blue Silicone Test Leads with Prods and Clips, Owners Information CD
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.