Skip Content
NC
MEGGER

Clamp On Earth Tester, 0.050 to 1500 ohm Ground Resistance Range, 1.5" (39mm) Jaw Capacity

  • Item # 46AN65
  • My Part #
  • Mfr. Model # DET24C
  • Catalog Page # 571
  • UNSPSC # 41113612
Clamp On Earth Tester,1390 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,132.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.5 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Megger® DET24C earth clamp's simple operation and advanced features plus CAT IV 600V safety protection help you quickly test the resistance of earth/ground electrodes, to help protect personnel and equipment. The clamp head is sized for cable up to 37mm dia. and earth tapes to 50mm—great for use in power stations, substations, towers, and other facilities.
The device measures resistance current from 0.5mA to 35A and true RMS ground leakage current up to 35A RMS.
The DET24C can also be used to inspect and verify lightning protection systems and most other installations where a current loop can be generated.
Its large, elliptical head helps access cables and earth straps in tight spaces, and its smooth, stay-clean mating surfaces help ensure measurement integrity and reliability. The backlit LCD and Hold tone facilitate use in dark and restricted areas.
A built-in filter function helps increase noise immunity for performance in the presence of electrical interference.
Time- and date-stamped stored test results can be downloaded via Bluetooth® 2.0 + EDR for separate test data management with the included PowerDB Lite software.

View More

Technical Specs

  • Item Clamp On Earth Tester
  • Ground Resistance Range 0.050 to 1500 ohm
  • Jaw Capacity 1.5" (39mm)
  • Resolution 0.01 ohm
  • Operating Frequency 1390 Hz
  • Current Measurement Range 0.5 mA rms to 35 A rms
  • Display Digital LCD
  • Counts 2000
  • Resistance Accuracy +/-1.5% +/-0.05 ohm
  • Auto Power Off Yes
  • Data Logging 2000 Records
  • Interface Digital with Bluetooth
  • Battery Type (1) 1.5V AA Alkaline
  • Safety Rating CAT IV 600V
  • Includes Case, Batteries, Calibration Standard, Cert
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.