Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MEGGER

Battery-Operated Proving Unit,Up to 690V

  • Item # 46U077
  • My Part #
  • Mfr. Model # MPU690
  • Catalog Page # 545
  • UNSPSC # 41113637
Battery-Operated Proving Unit,Up to 690V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Verify correct function of 2-pole voltage testers with this proving unit. It is a portable, battery-operated automatic tester designed to generate a stepped range of voltages. The LED indicators show each voltage step. The rugged case has a magnetic base for hands-free operation. The power indicator provides visual low-battery alert. Includes AA batteries.

View More

Technical Specs

  • Item Battery-Operated Proving Unit
  • AC Voltage Range 50 to 690
  • Display LED
  • Battery Type AA
  • Standards EN61010
  • Includes (6) Batteries
  • Manufacturers Warranty Length 1 yr.
  • Special Features Magnetic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Battery-Operated Proving Unit,Up to 690V is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from You are right, there was a typo when this product was first displayed on Grainger,com. It has since been corrected. The unit produces an AC voltage only. Sorry for the confusion, I hope you were able to return it.
Date published: 2014-01-21
  • y_2018, m_7, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_46U077, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.