Skip Content

ST
MEGACOMFORT

Women's Anti-Fatigue Molded Insole, Size: Women 5

  • Item # 33VN84
  • My Part #
  • Mfr. Model # MCPAM-W5
  • Catalog Page # 1800
  • Catalog Group # H9268
  • UNSPSC # 46182208
Anti-Fatigue Insole,Women 5,Yllw/Blk,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.70 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mega Comfort™ personal ESD mats are designed to provide maximum shock absorption and comfort. Specially designed insoles are made with dual-layer memory foam, heavy-duty top cloth, soft, contoured arch support, and a deep heel cup. The top layer is treated to resist odors. Aeration holes in all three layers help regulate foot temperature.

View More

Technical Specs

  • Item Anti-Fatigue Molded Insole
  • Gender Women's
  • Size Women 5
  • Length 10"
  • Width 3"
  • Thickness 1/4"
  • Material Memory Foam
  • Color Yellow/Black
  • Features Dual Layer Memory Foam, Ergonomically Designed By A Podiatrist, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Fungal, Anti-Bacterial, Anti-Perspiration, Fresh Anti-Odor Apple Scent, Temperature Regulating Aeration Holes, Machine Washable
  • Prevents Foot Pain, Muscle Fatigue, Fungus, Odor, Sweating
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.