NC
MEGACOMFORT

Unisex Puncture Resistant Molded Insole, Size: Men 8 to 9, Women 10 to 11

  • Item # 52HA79
  • My Part #
  • Mfr. Model # PAMPR
  • Catalog Page # 1754
  • Catalog Group # J5281
  • UNSPSC # 46182208
Unisex Puncture Resistant Molded Insole, Size: Men 8 to 9, Women 10 to 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $26.15 / pair Offer Ends 11/30/18

Web Price $32.70

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.66 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PAM® (Personal Antifatigue Mat) Puncture Resistant™ insoles help reduce pain and fatigue while protecting against sharp objects such as shards of glass, metal and nails. The insoles are made with MEGAComfort®'s proprietary dual-layer technology, which combines soft, open-celled memory foam and ultra-high-density molded memory foam for maximum shock absorption and comfort. The flexible integrated steel plate is tested for penetration and corrosion resistance.
A cushioned arch support and patterned molding features help redistribute heel, ball, and toe pressure. The insoles compress for safe clearance in steel-toed footwear. Aeration holes help regulate temperature. Silver-ion technology in the heavy-duty top cloth is antibacterial, antifungal, and resists perspiration. The insoles are scented to reduce odors, and machine washable.

View More

Technical Specs

  • Item Puncture Resistant Molded Insole
  • Gender Unisex
  • Size Men 8 to 9, Women 10 to 11
  • Length 11"
  • Width 3-1/2"
  • Thickness 3/4 "
  • Material Foam, Steel Plate
  • Color Yellow/Black
  • Features Flexible Steel Plate, Memory Foam, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Fungal, Anti-Bacterial, Anti-Perspiration, Fresh Anti-Odor Apple Scent
  • Prevents Punctures, Metal and Nails
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.