Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MEGACOMFORT

Unisex Puncture Resistant Molded Insole, Size: Men 12 to 13

  • Item # 39RZ70
  • My Part #
  • Mfr. Model # MCPR-M1213
  • Catalog Page # N/A
  • Catalog Group # J2908
  • UNSPSC # 46182208
Unisex Puncture Resistant Molded Insole, Size: Men 12 to 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mega Comfortâ„¢ insoles provide vibration reduction, heel and arch cushioning, massaging, and temperature regulation for all-day comfort. The dual-layer memory foam compresses for safe clearance in steel-toe footwear. Puncture-resistant construction provides additional protection in environments with sharp-edge hazards that could penetrate shoe soles and cause injury. Made with anti-fungal, anti-bacterial, anti-perspiration material, with an odor-reducing scent. Machine washable.

View More

Technical Specs

  • Item Puncture Resistant Molded Insole
  • Gender Unisex
  • Size Men 12 to 13
  • Length 12"
  • Width 3"
  • Thickness 3/8"
  • Material Memory Foam, Carbon Steel
  • Color Yellow/Black
  • Features Steel Plate, Organic Anti-Odor Control Layer
  • Prevents Punctures, Metal and Nails
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms