Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MEGACOMFORT

Unisex Anti-Fatigue Molded Insole, Size: Men 8 to 9, Women 10 to 11

  • Item # 33VN98
  • My Part #
  • Mfr. Model # MCMT-M89/W1011
  • Catalog Page # 1754
  • Catalog Group # H9266
  • UNSPSC # 46182208
Unisex Anti-Fatigue Molded Insole, Size: Men 8 to 9, Women 10 to 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Customizable MULTI-Thoticâ„¢ 3-in-1 insole system is a cost-effective alternative to custom orthotics. The included, interchangeable, re-attachable orthotic arch supports let you personalize heel support, arch support, and motion control for each individual, and adjust as needed, by application. The dual-layer memory foam compresses for safe clearance in steel-toe footwear. Made with anti-fungal, anti-bacterial, anti-perspiration material, with an odor-reducing scent. Insole base is machine washable.
Note: Insoles are compatible with Rx add-on heel wedging; prescription is available only through your medical professional.

View More

Technical Specs

  • Item Anti-Fatigue Molded Insole
  • Gender Unisex
  • Size Men 8 to 9, Women 10 to 11
  • Length 11"
  • Width 3-1/4"
  • Thickness 1/4"
  • Material Memory Foam
  • Color Yellow/Green/Black
  • Features Dual Layer Memory Foam, Ergonomically Designed By A Podiatrist, Two Pairs of Interchangeable Re-Attachable Orthotic Arch Supports, Medical Grade Poly-Plastic, Neutral Support Bar, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Fungal
  • Prevents Flat Feet, Plantar Fasciitis, Foot Pain, Muscle Fatigue, Fungus, Odor, Sweating
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.