Navigation Menu New

Access My Account, Order History, Lists and more here.

490U54 PAM-M89/W1011 UNSPSC # 46182208

Insole: Yellow/Black, Unisex, Men's 8 to 9 / Women's 10 to 11, MEGACOMFORT, Round, High/Medium, 1 PR

  • Item # 490U54
  • Mfr. Model # PAM-M89/W1011
  • UNSPSC # 46182208
  • Catalog Group # J7628
  • Catalog Page # 1756 1756
Country of Origin Taiwan. Country of Origin is subject to change.

Anti-fatigue insoles are cushioned to help eliminate foot, leg, and back pain caused by standing or walking for long periods of time. Anti-fatigue insoles are used when anti-fatigue mats are impractical.

Tap image to zoom.

Roll over image to zoom.

Insole: Yellow/Black, Unisex, Men's 8 to 9 / Women's 10 to 11, MEGACOMFORT, Round, High/Medium, 1 PR

  • Item # 490U54
  • Mfr. Model # PAM-M89/W1011
  • UNSPSC # 46182208
  • Catalog Group # J7628
  • Catalog Page # 1756 1756
Country of Origin Taiwan. Country of Origin is subject to change.

Anti-fatigue insoles are cushioned to help eliminate foot, leg, and back pain caused by standing or walking for long periods of time. Anti-fatigue insoles are used when anti-fatigue mats are impractical.

Technical Specs

  • Item Insole
  • Size Men's 8 to 9 / Women's 10 to 11
  • Gender Unisex
  • Arch Height High, Medium
  • Length 11 1/2 in
  • Material Memory Foam
  • Toe Shape Round
  • Width 3 in
  • Thickness 1/2 in
  • Color Yellow/Black
  • Standards TAA Compliant
  • Prevents Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating
  • Features Anti-Bacterial, Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Heel and Arch Cushioning, Machine Washable, Silver Ion Antimicrobial Technology, Temperature Regulating Aeration Holes
  • Footwear Brand MEGACOMFORT

Anti-fatigue insoles are cushioned to help eliminate foot, leg, and back pain caused by standing or walking for long periods of time. Anti-fatigue insoles are used when anti-fatigue mats are impractical.

Back to Top