Skip Content

TP
MEDSOURCE

Tourniquet,Latex-Free Rubber,Blue,PK1000

  • Item # 36LN70
  • My Part #
  • Mfr. Model # MS-17310
  • Catalog Page # N/A
  • UNSPSC # 42172201
Tourniquet,Latex-Free Rubber,Blue,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $312.00 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Latex-free rubber tourniquerts come on a convenient perforated roll in a dispenser box, for easy access. Use to tie off patient's arms when drawing blood. The surface is textured for less slippage and a better hold.

View More

Technical Specs

  • Item Tourniquet
  • Sterile/Non-Sterile Non-Sterile
  • Color Blue
  • Material Latex-Free Rubber
  • Waterproof No
  • Package Type Box
  • Width 1"
  • Length 18"
  • Includes 25 Preforated Tourniquets Per Box
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.