Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MEDSOURCE

Tape,Transparent,3" x 10 yd.,PK48

  • Item # 23YH02
  • My Part #
  • Mfr. Model # MS-15030
  • Catalog Page # N/A
  • UNSPSC # 42311708
Tape,Transparent,3" x 10 yd.,PK48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $206.50 / pkg. of 48
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All tape offers excellent adhesion, is latex-free and hypoallergenic. Perforated, easy to tear into very thin strips, and easy to use even when you're wearing gloves. Tape can flex with body movement and is flexible for hard-to-tape areas. Suitable for a variety of applications and ideal for securing IV tubing and catheters.

View More

Technical Specs

  • Item Transparent Tape
  • Color Clear
  • Waterproof Yes
  • Material Plastic
  • Adhesive Yes
  • Width 3"
  • Length 10 yd.
  • Standards FDA
  • Includes Paper Dividers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.