Skip Content
WV
MEDSOURCE

Plastic Safety Catheter, Clear, For Use With IV Therapy, 50 PK

  • Item # 30LT60
  • Mfr. Model # MS-84014
  • Catalog Page # N/A
  • UNSPSC # 42221512
Plastic Safety Catheter, Clear, For Use With IV Therapy, 50 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All IV Accessories

Technical Specs

  • Item Safety Catheter
  • Color Clear
  • Material Plastic
  • Length 2.1mm
  • Width 45mm
  • Standards FDA
  • For Use With IV Therapy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms