Skip Content

DV
MEDSOURCE

Plastic Safety Catheter, Clear, For Use With IV Therapy, 50 PK

  • Item # 30LT56
  • My Part #
  • Mfr. Model # MS-84022
  • Catalog Page # N/A
  • UNSPSC # 42221512
Safety Catheter,0.9mm L x 25mm W,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All IV Accessories

Technical Specs

  • Item Safety Catheter
  • Color Clear
  • Material Plastic
  • Length 0.9mm
  • Width 25mm
  • Standards FDA
  • For Use With IV Therapy
How can we improve our Technical Specifications?

Compliance and Restrictions

None