Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEDSOURCE

Pediatric Immobilization Brd, 48x9x1, Blue

  • Item# 38G249
  • Mfr. Model# MS-PIB-1
  • Catalog Page# N/A
  • UNSPSC# 42171608
Pediatric Immobilization Brd,48x9x1,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Model is MRI compatible and for use in immobilizing children and infants with spinal injuries. Durable, heavy-duty nylon cover can withstand use in harsh environments. Special integral harness system allows you to move patient for radiological procedures and correct airway management, while the leg straps let you immobilize each leg separately for treatment. Suitable for patients up to 54" tall. Weight cap.: 90 lb.

View More

Technical Specs

  • Item Pediatric Immobilization Board
  • Length 47"
  • Width 87"
  • Height 2"
  • Material Polypropylene
  • Color Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.