Skip Content

DV
MEDSOURCE

Nasopharyngeal Airway,Blue,14fr,PK10

  • Item # 30LR76
  • My Part #
  • Mfr. Model # MS-23914
  • Catalog Page # N/A
  • UNSPSC # 42271912
Nasopharyngeal Airway,Blue,14fr,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Intubation Supplies

Technical Specs

  • Item Nasopharyngeal Airway
  • Material PVC
  • Color Blue
  • Size 14 French
  • Disposable Yes
  • Provides Airway Adjunct
  • Packaged In Sterile Package
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None