Skip Content

TP
MEDSOURCE

Medstop Gauze,9 x 5-1/2 In,PK50

  • Item # 23YH72
  • My Part #
  • Mfr. Model # MS-RG002
  • Catalog Page # N/A
  • UNSPSC # 42311511
Medstop Gauze,9 x 5-1/2 In,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $163.00 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative design allows you to use this sterile bandage for abrasions, covering burns, and securing cold compresses. The attached gauze rolls let you apply pressure and wrap where needed. Can be directly applied to a variety of wounds to help stop severe bleeding and protect from infection. Includes an expanded wound pad. Gauze can also be used as a sling.

View More

Technical Specs

  • Item MedStop Gauze
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton, Polyester
  • Waterproof No
  • Package Type Unitized
  • Width 5-1/2"
  • Length 9-1/2"
  • Includes Expanded Wound Pad
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.