C3
MEDSOURCE

Emergency Medical Kit, Orange, 1-20 people

  • Item # 38G259
  • My Part #
  • Mfr. Model # MS-75150-O
  • Catalog Page # N/A
  • UNSPSC # 42172001
Emergency Medical Kit, Orange, 1-20 people close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $274.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides a wide variety of medical supplies all in a handy carrying bag. Kit includes supplies for burn and eye treatment.

View More

Technical Specs

  • Item Emergency Medical Kit
  • Kit Type Bulk
  • Number of Components 102
  • People Served 1 to 20
  • Case Material Polypropylene
  • Color Orange
  • Height 12"
  • Width 10"
  • Depth 20"
  • Includes (1) Infant 50mm Airway Rescue, (1) Child 60mm Airway Rescue, (1) Small Adult 70mm Airway Rescue, (1) Medium Adult 80mm Airway Rescue, (1) Large Adult 90mm Airway Rescue, (1) X-Large Adult 100mm Airway Rescue, (1) CPR Mask in Shell Ccase, (1) Sprague Style Stethoscope, (1) Blood Pressure Unit, (1) Penlight with Pupil Gauge, (1) 7-1/2" EMT Shears, (1) 5-1/2" Bandage Shears, (3) 6" x 8" Cold Packs, (3) 1" Cloth/Silk Tape, (3) 2" Cloth/Silk Tape, (1) 60" x 90" Burn Sheet, (3) 3" x 5 yd. Elastic Bandages, (3) 6" x 5 yd. Elastic Bandages, (1) 12" x 3" Sterile Multi-Trauma Dressing, (4) Sterile 5" x 9" ABD Pads, (4) Triangular Bandages, (6) 2" x 4-1/10" Sterile Conforming Gauze, (6) 3" x 4-1/10" Sterile Conforming Gauze, (6) 4" x 4-1/10" Sterile Conforming Gauze, (20) 4" x 4" Sterile 12-Ply Gauze Pads, (4) Eye Pads, (6) Gloves, (5) 1" x 3" Bandages, (5) 3/4" x 3" Bandages, (5) Junior Bandages, (2) Occlusive Bandages, (1) Adult Adjustable Collar, (1) Pediatric Adjustable Collar, (1) Attack Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.