Skip Content

C3
MEDSOURCE

Disaster Preparedness Kit,Serve 1 to 6

  • Item # 30LR66
  • My Part #
  • Mfr. Model # MS-75162
  • Catalog Page # N/A
  • UNSPSC # 42172001
Disaster Preparedness Kit,Serve 1 to 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $156.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • Number of Components 57
  • People Served 1 to 6
  • Case Material Plastic Bag
  • Includes (1)CPR Mask in clam shell case, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears,(1) 6x8- cold packs,(1) roll of transparent tape 1"x10yds,(1) burn sheet, (1) Mylar emergency blanket-52"x82", (1) elastic bandages-2"x5yds, (1) Elastic bandages-4x5yds,(1)Multi- trauma dressing, (2) ABD Pads-8"x10", (2) Triangular bandages,(2)sterile conforming gauze-2"x4.1yds, (5) packs gauze pads 2"x 2" sterile 2's, (5) packs gauze pads 4"x4" 12ply sterile 2's, (10) alcohol prep pads medium (2)pair latex free gloves-large, (5) adhesive bandages-1"x3", (5) adhesive bandages-3/4" x3", (5) adhesive bandages-Junior,
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.