Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
MEDSOURCE

Disaster Preparedness Kit,Serve 1 to 6

  • Item # 30LR60
  • My Part #
  • Mfr. Model # MS-75152-O
  • Catalog Page # N/A
  • UNSPSC # 42172001
Disaster Preparedness Kit,Serve 1 to 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $378.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • Number of Components 92
  • People Served 1 to 6
  • Case Material Water Resistant Nylon
  • Color Orange
  • Height 11"
  • Width 13"
  • Includes (1)Bag, (1) Berman oral Airway Set, Sizes 1-6: infant 40mm, child 60mm, Small Adult 80mm, Adult 90mm, Large adult 100mm, X-Large Adult 110mm, (1)CPR Mask, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears, (1) Bandage Shears,(3) 6x8- cold packs, (3) rolls cloth/silk 1"x10yds, (3) rolls cloth/silk 2x10 yds tape,(1) burn sheet, (3) elastic bandages-3"x5yds, (3) Elastic bandages-6x5yds,(1)Multi- trauma dressing, (4) ABD Pads-5"x9", (4) Triangular bandages,(4) eye pads, (6)pair latex free gloves-large, (5) adhesive bandages-1"x3", (5) adhesive bandages-3/4" x3", (5) adhesive bandages-Junior, (2) Occlusive Bandages, (4) Adjustable Extrication collars-Adult, (1) Adjustable Extrication Collar-Pediatric, (3) Flex- All splints, (1)pulse oximeter
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.