Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEDSOURCE

Bougie Endotracheal and Tb Intrdcr, PK10

  • Item# 23YE96
  • Mfr. Model# MS-23501
  • Catalog Page# N/A
  • UNSPSC# 42272017
Bougie Endotracheal and Tb Intrdcr,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Intubation Supplies

Product Details

Stiff, low-density polyethylene allows for easy insertion. The clear side markings help you insert device to the proper depth.

View More

Technical Specs

  • Item Bougie Endotracheal Tube Introducer
  • Type Straight Tip
  • Material Polythelene
  • Color Light Blue
  • Size 15FR
  • Length 31"
  • Width 3"
  • Height 2"
  • Weight 12"
  • Disposable Yes
  • Packaged In Package
  • Standards FDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None