Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MEDLINE

Cohesive Bandage,2 In x 5 yd,Tan,PK36

  • Item # 40CR69
  • My Part #
  • Mfr. Model # PRM086002
  • Catalog Page # N/A
  • UNSPSC # 42311505
Cohesive Bandage,2 In x 5 yd,Tan,PK36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $75.50 / pkg. of 36
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Individually wrapped, non-sterile Cohesive Bandage functions like a tape to retain dressings and splints, without tension. Sticks to itself, but not to skin, hair, or dressings, to allow for easy, painless removal that won't damage skin or re-open injuries. Ideal for wrapping splints, securing gauze pads and dressing, securing IVs, and for use as a post blood draw compression wrap.
Note: Contains natural latex, which has been known to cause allergic reactions in individuals who have an allergy to or sensitivity to latex.

View More

Technical Specs

  • Item Cohesive Bandage
  • Sterile/Non-Sterile Non-Sterile
  • Color Tan
  • Material Latex
  • Waterproof No
  • Package Type Packet
  • Width 2"
  • Length 5 yd.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.