Skip Content

 
MEDIQUE

Gauze Pad

Gauze Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Gauze Pad 
  • Sterile/Non-Sterile Sterile 
  • Color White 
  • Material Cotton 
  • Waterproof No 
  • Package Type Bulk 
Width
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Width
Length
Price
Qty
Please use Qty box to add item(s) to cart.
60673
2"
2"

$4.97 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $4.97 / pkg. of 25

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 2"
61273
3"
3"

$9.93 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $9.93 / pkg. of 25

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton
  • Waterproof No
  • Package Type Bulk
  • Width 3"
  • Length 3"
62073
4"
4"

$8.67 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $8.67 / pkg. of 25

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton
  • Waterproof No
  • Package Type Bulk
  • Width 4"
  • Length 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More