Skip Content
TP
MEDIQUE

First Aid Kit, Refill, Cardboard Case Material, General Purpose, 25 People Served Per Kit

  • Item # 11C662
  • My Part #
  • Mfr. Model # 17270-1
  • Catalog Page # N/A
  • UNSPSC # 42311504
First Aid/Burn Kit,Bulk,White,138 Pcs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.33 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This refill burn treatment kit by Medi-First® contains the necessary supplies to replenish the burn treatment supplies in your current first aid cabinet or case.

• 138 components
• Serves up to 25 people

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Refill
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 25
  • Case Material Cardboard
  • First Aid Kit Mounting Type No Mounting
  • Height 12"
  • Width 4"
  • Depth 4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 138
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type III
  • Includes (32) Plastic Strips, (16) Woven Strips, (8) Knuckles, (10) Fingertips, (10) Large Patch, 1/2 x 5 yd. Tape, (10) Gauze Pads 3 x 3, (2) Roller Gauze 2", (10) Packets Of Burn Cream, 3 oz. Burn Spray, 8 oz. Eyewash, (20) Antiseptic Wipes, (2) Small Ice Packs, 1 oz. Eyewash, (2) Burn Dressing 2 x 6, (1) Burn Dressing 4 x 4, (5) Packets Of Non-Aspirin, (2) Pair Of Gloves, Scissors, Tweezers, First Aid Handbook
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.