Skip Content

 
MEDIQUE

First Aid Kit, Bulk

First Aid Kit, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • First Aid ANSI Kit Class Not ANSI 2015 Compliant 
  • Item First Aid Kit 
  • Kit Type Bulk 
  • Color Code No 
First Aid ANSI Kit Type
Please Select
First Aid Kit ANSI Standards
Please Select
Color
Please Select
Case Material
Please Select
Waterproof
Please Select
Height
Please Select
Width
Please Select
Number of Components
Please Select
Mount Type
Please Select
Depth
Please Select
People Served
Please Select
Number of Shelves
Please Select
For Use With
Please Select
Includes
Please Select
First Aid Kit Application
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
First Aid ANSI Kit Type
First Aid Kit ANSI Standards
Color
Case Material
Waterproof
Height
Width
Number of Components
Mount Type
Depth
People Served
Number of Shelves
For Use With
Includes
First Aid Kit Application
Price
Qty
Please use Qty box to add item(s) to cart.
191460
I
Not ANSI Compliant
Green
Plastic
No
10-1/32"
16-3/4"
3
Portable
16"
1
0
First Response
(40) Textile, (45) Plastic Plasters; Bloodstopper, (3) Mini Bloodstoppers
General Purpose

$94.40 / each

Enter location to check availability
Catalog Page #  NA

Price $94.40 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Green
  • Case Material Plastic
  • Waterproof No
  • Height 10-1/32"
  • Width 16-3/4"
  • Number of Components 3
  • Mount Type Portable
  • Depth 16"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • For Use With First Response
  • Includes (40) Textile, (45) Plastic Plasters; Bloodstopper, (3) Mini Bloodstoppers
  • First Aid Kit Application General Purpose
745LSC
II
ANSI Z308.1-2009
White
Metal
No
16-1/4"
13-3/4"
26
Portable, Wall Mount
5-1/2"
150
3
(1) 4 oz. Medi-Wash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Prep Pads, (25) Triple Antibiotic, Ammonia Inhalant - Bulk, Water-Jel Unit Dose, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, Adhesive Tape, Tri-Cut, (25) 3"x3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack, Small, Boxed, 4-1/2" Wire Scissors, Disposable Tweezers, (250) Antacid, (250) Medi First Pain Relief, Eye Pads - Bulk
General Purpose

$288.50 / each

Enter location to check availability
Catalog Page #  NA

Price $288.50 / each

Technical Specs

  • First Aid ANSI Kit Type II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 16-1/4"
  • Width 13-3/4"
  • Number of Components 26
  • Mount Type Portable, Wall Mount
  • Depth 5-1/2"
  • Color Code No
  • People Served 150
  • Number of Shelves 3
  • Includes (1) 4 oz. Medi-Wash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Prep Pads, (25) Triple Antibiotic, Ammonia Inhalant - Bulk, Water-Jel Unit Dose, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, Adhesive Tape, Tri-Cut, (25) 3"x3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack, Small, Boxed, 4-1/2" Wire Scissors, Disposable Tweezers, (250) Antacid, (250) Medi First Pain Relief, Eye Pads - Bulk
  • First Aid Kit Application General Purpose
88001
II
Not ANSI Compliant
Black
Nylon
No
6"
5
Portable
4"
1
0
(2) Vinyl Gloves, (1) Anti-Microbial Handwipe, (1) Biohazard Bag, (1) CPR Mask
General Purpose

$33.75 / each

Enter location to check availability
Catalog Page #  NA

Price $33.75 / each

Technical Specs

  • First Aid ANSI Kit Type II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Black
  • Case Material Nylon
  • Waterproof No
  • Width 6"
  • Number of Components 5
  • Mount Type Portable
  • Depth 4"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • Includes (2) Vinyl Gloves, (1) Anti-Microbial Handwipe, (1) Biohazard Bag, (1) CPR Mask
  • First Aid Kit Application General Purpose
290940
II
Not ANSI Compliant
Green
Metal
No
23"
15"
12
Wall Mount
15"
1
0
First Response
(40) Textile, (45) Plastic Plasters, (7) Bloodstoppers, (9) Mini Bloodstoppers, (4) Protection Kits, Salvequick Textile Plasters, Salvequick Plastic Plasters, Salvequick Fingertip Plasters, Salvequick XL Textile Plasters; 4 Boxes of Wound Cleansers, Wound Cleanser Dispenser, Scissors and Tweezers,First Aid Instructions
General Purpose

$794.50 / each

Enter location to check availability
Catalog Page #  NA

Price $794.50 / each

Technical Specs

  • First Aid ANSI Kit Type II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Green
  • Case Material Metal
  • Waterproof No
  • Height 23"
  • Width 15"
  • Number of Components 12
  • Mount Type Wall Mount
  • Depth 15"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • For Use With First Response
  • Includes (40) Textile, (45) Plastic Plasters, (7) Bloodstoppers, (9) Mini Bloodstoppers, (4) Protection Kits, Salvequick Textile Plasters, Salvequick Plastic Plasters, Salvequick Fingertip Plasters, Salvequick XL Textile Plasters; 4 Boxes of Wound Cleansers, Wound Cleanser Dispenser, Scissors and Tweezers,First Aid Instructions
  • First Aid Kit Application General Purpose
490940
II
Not ANSI Compliant
Green
Plastic
No
22-13/32"
11-4/8"
6
Portable
12"
50
0
First Response
Bloodstopper, (3) Mini Bloodstoppers, Protection Kit, Salvequick Wound Cleansers, (40) Textile and (45) Plastic Plasters, Box of Salvequick Quick Healing Plasters, First Aid Instructions, Key
General Purpose

$317.25 / each

Enter location to check availability
Catalog Page #  NA

Price $317.25 / each

Technical Specs

  • First Aid ANSI Kit Type II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Green
  • Case Material Plastic
  • Waterproof No
  • Height 22-13/32"
  • Width 11-4/8"
  • Number of Components 6
  • Mount Type Portable
  • Depth 12"
  • Color Code No
  • People Served 50
  • Number of Shelves 0
  • For Use With First Response
  • Includes Bloodstopper, (3) Mini Bloodstoppers, Protection Kit, Salvequick Wound Cleansers, (40) Textile and (45) Plastic Plasters, Box of Salvequick Quick Healing Plasters, First Aid Instructions, Key
  • First Aid Kit Application General Purpose
40038
II
Not ANSI Compliant
Red
Nylon
Yes
5"
3-3/4"
38
Portable
1"
1
0
(20) Assorted Bandages, (2) Butterfly Closures, (1) First Aid Guide, (2) Gauze Pads, (2) Antibiotic Ointment, (3) Alcohol Prep Pads, (6) Antiseptic Prep Pads, (2) Nonaspirin Tablets
General Purpose

$13.97 / each

Enter location to check availability
Catalog Page #  NA

Price $13.97 / each

Technical Specs

  • First Aid ANSI Kit Type II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof Yes
  • Height 5"
  • Width 3-3/4"
  • Number of Components 38
  • Mount Type Portable
  • Depth 1"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • Includes (20) Assorted Bandages, (2) Butterfly Closures, (1) First Aid Guide, (2) Gauze Pads, (2) Antibiotic Ointment, (3) Alcohol Prep Pads, (6) Antiseptic Prep Pads, (2) Nonaspirin Tablets
  • First Aid Kit Application General Purpose
756LSC
III
ANSI Z308.1-2009
White
Metal
No
15-1/4"
10-1/4"
21
Portable, Wall Mount
4-3/4"
100
2
(1) 4 oz. Medi-Wash, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (25) Triple Antibiotic, (10) Ammonia Inhalant, Water-Jel Unit Dose, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, 1/2" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack,Small,Boxed, 4-1/2" Wire Scissors, Disposable Tweezers, (100) Antacid, (100) Medi First Pain Relief
General Purpose

$190.25 / each

Enter location to check availability
Catalog Page #  NA

Price $190.25 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 15-1/4"
  • Width 10-1/4"
  • Number of Components 21
  • Mount Type Portable, Wall Mount
  • Depth 4-3/4"
  • Color Code No
  • People Served 100
  • Number of Shelves 2
  • Includes (1) 4 oz. Medi-Wash, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (25) Triple Antibiotic, (10) Ammonia Inhalant, Water-Jel Unit Dose, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, 1/2" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack,Small,Boxed, 4-1/2" Wire Scissors, Disposable Tweezers, (100) Antacid, (100) Medi First Pain Relief
  • First Aid Kit Application General Purpose
756LS
III
ANSI Z308.1-2009
White
Metal
No
15-1/4"
10-3/4"
21
Portable, Wall Mount
4-3/4"
100
2
Medi-Wash 4 oz., Burn Spray 3 oz., (20) Antiseptic Wipes, (25) Triple Antibiotic, (10) Ammonia Inhalant, Water-Jel Unit Dose, (100) 1"x3" Strips, (15) Cotton Tip Applicators 3", Adhesive Tape 1/2" x 5 yd., (25) Sterile Gauze Pads 3"x3", (50) Flex Fabric Bandage 7/8"x3", (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) Non-Adherent Pads 2"x3", Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack, Small, Boxed, 4.5" Wire Scissors, Disposable Tweezers, (100) Antacid, (100) Medi First Pain Relief
General Purpose

$205.00 / each

Enter location to check availability
Catalog Page #  NA

Price $205.00 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 15-1/4"
  • Width 10-3/4"
  • Number of Components 21
  • Mount Type Portable, Wall Mount
  • Depth 4-3/4"
  • Color Code No
  • People Served 100
  • Number of Shelves 2
  • Includes Medi-Wash 4 oz., Burn Spray 3 oz., (20) Antiseptic Wipes, (25) Triple Antibiotic, (10) Ammonia Inhalant, Water-Jel Unit Dose, (100) 1"x3" Strips, (15) Cotton Tip Applicators 3", Adhesive Tape 1/2" x 5 yd., (25) Sterile Gauze Pads 3"x3", (50) Flex Fabric Bandage 7/8"x3", (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) Non-Adherent Pads 2"x3", Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack, Small, Boxed, 4.5" Wire Scissors, Disposable Tweezers, (100) Antacid, (100) Medi First Pain Relief
  • First Aid Kit Application General Purpose
745LS
III
ANSI Z308.1-2009
White
Metal
No
16-1/4"
13-3/4"
26
Portable, Wall Mount
5-1/2"
150
3
Medi-Wash 4 oz., Burn Spray 3 oz., (20) Antiseptic Wipes, (25) Triple Antibiotic, (10) Ammonia Inhalant, Water-Jel Unit Dose, (100) 1"x3" Strips, (15) Cotton Tip Applicators 3", Adhesive Tape, 1/2" x 5 yd., (25) 3"x3" Sterile Gauze Pads, (50) 7/8"x3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2"x3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack, Small, Boxed, 4.5" Wire Scissors, Disposable Tweezers, (250) Antacid, (250) Medi First Pain Relief, Ammonia Inhalants - Bulk, Adhesive Tape, Tri-Cut, Eye Pads - Bulk
General Purpose

$254.00 / each

Enter location to check availability
Catalog Page #  NA

Price $254.00 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 16-1/4"
  • Width 13-3/4"
  • Number of Components 26
  • Mount Type Portable, Wall Mount
  • Depth 5-1/2"
  • Color Code No
  • People Served 150
  • Number of Shelves 3
  • Includes Medi-Wash 4 oz., Burn Spray 3 oz., (20) Antiseptic Wipes, (25) Triple Antibiotic, (10) Ammonia Inhalant, Water-Jel Unit Dose, (100) 1"x3" Strips, (15) Cotton Tip Applicators 3", Adhesive Tape, 1/2" x 5 yd., (25) 3"x3" Sterile Gauze Pads, (50) 7/8"x3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2"x3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack, Small, Boxed, 4.5" Wire Scissors, Disposable Tweezers, (250) Antacid, (250) Medi First Pain Relief, Ammonia Inhalants - Bulk, Adhesive Tape, Tri-Cut, Eye Pads - Bulk
  • First Aid Kit Application General Purpose
734LS
III
ANSI Z308.1-2009
White
Metal
No
23"
16"
30
Wall Mount
5-3/4"
100
4
(1) 4 oz. Medi-Wash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Prep Pads, (25) Triple Antibiotic, (10) Ammonia Inhalant, (100) Decorel Forte Plus, Water-Jel Unit Dose, Medics Choice Eye Drops, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, 2" Medi-Rip, Adhesive Tape, Tri-Cut, (25) 3" x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, 4-1/2" Angle Scissors, First Aid Handbook, Ice Pack, Small,Boxed, Disposable Tweezers, (250) Antacid, (100) Non-Aspirin, (250) Medi First Pain Relief, Eye Pads - Bulk
General Purpose

$330.00 / each

Enter location to check availability
Catalog Page #  NA

Price $330.00 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 23"
  • Width 16"
  • Number of Components 30
  • Mount Type Wall Mount
  • Depth 5-3/4"
  • Color Code No
  • People Served 100
  • Number of Shelves 4
  • Includes (1) 4 oz. Medi-Wash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Prep Pads, (25) Triple Antibiotic, (10) Ammonia Inhalant, (100) Decorel Forte Plus, Water-Jel Unit Dose, Medics Choice Eye Drops, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, 2" Medi-Rip, Adhesive Tape, Tri-Cut, (25) 3" x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, 4-1/2" Angle Scissors, First Aid Handbook, Ice Pack, Small,Boxed, Disposable Tweezers, (250) Antacid, (100) Non-Aspirin, (250) Medi First Pain Relief, Eye Pads - Bulk
  • First Aid Kit Application General Purpose
17270-1
III
Not ANSI Compliant
White
Corrugated
No
12"
4"
138
Portable
4"
25
0
(32) Plastic Strips, (16) Woven Strips, (8) Knuckles, (10) Fingertips, (10) Large Patch, 1/2 x 5 yd. Tape, (10) Gauze Pads 3 x 3, (2) Roller Gauze 2", (10) Packets Of Burn Cream, 3 oz. Burn Spray, 8 oz. Eyewash, (20) Antiseptic Wipes, (2) Small Ice Packs, 1 oz. Eyewash, (2) Burn Dressing 2 x 6, (1) Burn Dressing 4 x 4, (5) Packets Of Non-Aspirin, (2) Pair Of Gloves, Scissors, Tweezers, First Aid Handbook
General Purpose

$88.00 / each

Enter location to check availability
Catalog Page #  NA

Price $88.00 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Corrugated
  • Waterproof No
  • Height 12"
  • Width 4"
  • Number of Components 138
  • Mount Type Portable
  • Depth 4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes (32) Plastic Strips, (16) Woven Strips, (8) Knuckles, (10) Fingertips, (10) Large Patch, 1/2 x 5 yd. Tape, (10) Gauze Pads 3 x 3, (2) Roller Gauze 2", (10) Packets Of Burn Cream, 3 oz. Burn Spray, 8 oz. Eyewash, (20) Antiseptic Wipes, (2) Small Ice Packs, 1 oz. Eyewash, (2) Burn Dressing 2 x 6, (1) Burn Dressing 4 x 4, (5) Packets Of Non-Aspirin, (2) Pair Of Gloves, Scissors, Tweezers, First Aid Handbook
  • First Aid Kit Application General Purpose
73501B
Not ANSI Compliant
Not ANSI Compliant
Blue
Vinyl
No
6"
95
Portable
9"
1
0
(6) Medikoff Drops, (8) I-Prin Tablets, (8) Alcalak Tablets, (8) CCP Caffeine Free Tablets, (8) APAP EX Tablets, (4) Diamode Tablets, (2) Hydrocortisone Cream, (6) Antiseptic Towelettes, (8) Diotame Tablets, (2) Triple Antibiotic Ointement, (2) Insect Sting Wipes, (4) Chorphen Tablets, (12) Decorel Forte Tablets, (6) 7/8" x 3" Plastic Bandages, (2) Knuckle Woven Bandage, (2) Patch Woven Bandage, (1pr) Disposable Vinyl Gloves, (2) Temp-A-Dot Thermometer, Travler Advice Card, (2) Safety Pins, (1) 4-1/2" Angle Scissors
Travel

$23.20 / each

Enter location to check availability
Catalog Page #  NA

Price $23.20 / each

Technical Specs

  • First Aid ANSI Kit Type Not ANSI Compliant
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Blue
  • Case Material Vinyl
  • Waterproof No
  • Width 6"
  • Number of Components 95
  • Mount Type Portable
  • Depth 9"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • Includes (6) Medikoff Drops, (8) I-Prin Tablets, (8) Alcalak Tablets, (8) CCP Caffeine Free Tablets, (8) APAP EX Tablets, (4) Diamode Tablets, (2) Hydrocortisone Cream, (6) Antiseptic Towelettes, (8) Diotame Tablets, (2) Triple Antibiotic Ointement, (2) Insect Sting Wipes, (4) Chorphen Tablets, (12) Decorel Forte Tablets, (6) 7/8" x 3" Plastic Bandages, (2) Knuckle Woven Bandage, (2) Patch Woven Bandage, (1pr) Disposable Vinyl Gloves, (2) Temp-A-Dot Thermometer, Travler Advice Card, (2) Safety Pins, (1) 4-1/2" Angle Scissors
  • First Aid Kit Application Travel
74601
Not ANSI Compliant
Not ANSI Compliant
Blue
Vinyl
No
8"
123
Portable
12"
1
0
(6) Medikoff Drops, (8) I-Prin Tablets, (8) Alcalak Tablets, (8) CCP Caffeine Free Tablets, (8) APAP EX Tablets, (8) Diamode Tablets, (2) Hydrocortisone Cream, (6) Antiseptic Towelettes, (16) Diotame Tablets, (2) Triple Antibiotic Ointement, (2) Insect Sting Wipes, (2) Iodine Wipes, (4) Chorphen Tablets, (12) Decorel Forte Tablets, (1) Mediwash Eyewash, (4) Butterfly Bandages, (1) 3" x 5yds Sterile Gauze, (4) 4" x 4" Sterile Pads, (1) 2" Elastic Wrap w/clips (6) 7/8" x 3" Plastic Bandages, (2) Knuckle Woven Bandage, (2) Patch Woven Bandage, (1) Triangular Bandage, (1) 4" Elastic Wrap w/clips, (1) 1/2" x 2.5yd Adhesive Tape,(1pr) Disposable Vinyl Gloves, (2) Temp-A-Dot Thermometer, Travler Advice Card, (2) Safety Pins, (1) 4-1/2" Angle Scissors
Travel

$38.65 / each

Enter location to check availability
Catalog Page #  NA

Price $38.65 / each

Technical Specs

  • First Aid ANSI Kit Type Not ANSI Compliant
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Blue
  • Case Material Vinyl
  • Waterproof No
  • Width 8"
  • Number of Components 123
  • Mount Type Portable
  • Depth 12"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • Includes (6) Medikoff Drops, (8) I-Prin Tablets, (8) Alcalak Tablets, (8) CCP Caffeine Free Tablets, (8) APAP EX Tablets, (8) Diamode Tablets, (2) Hydrocortisone Cream, (6) Antiseptic Towelettes, (16) Diotame Tablets, (2) Triple Antibiotic Ointement, (2) Insect Sting Wipes, (2) Iodine Wipes, (4) Chorphen Tablets, (12) Decorel Forte Tablets, (1) Mediwash Eyewash, (4) Butterfly Bandages, (1) 3" x 5yds Sterile Gauze, (4) 4" x 4" Sterile Pads, (1) 2" Elastic Wrap w/clips (6) 7/8" x 3" Plastic Bandages, (2) Knuckle Woven Bandage, (2) Patch Woven Bandage, (1) Triangular Bandage, (1) 4" Elastic Wrap w/clips, (1) 1/2" x 2.5yd Adhesive Tape,(1pr) Disposable Vinyl Gloves, (2) Temp-A-Dot Thermometer, Travler Advice Card, (2) Safety Pins, (1) 4-1/2" Angle Scissors
  • First Aid Kit Application Travel
22473
Not ANSI Compliant
Not ANSI Compliant
Red
Nylon
No
5"
3-1/4"
45
Portable
3-1/4"
10
0
(8) Dressing, Gauze, Sterile, 4" x 4", Pkg./2
General Purpose

$76.30 / each

Enter location to check availability
Catalog Page #  NA

Price $76.30 / each

Technical Specs

  • First Aid ANSI Kit Type Not ANSI Compliant
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof No
  • Height 5"
  • Width 3-1/4"
  • Number of Components 45
  • Mount Type Portable
  • Depth 3-1/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Includes (8) Dressing, Gauze, Sterile, 4" x 4", Pkg./2
  • First Aid Kit Application General Purpose
25211
Not ANSI Compliant
Not ANSI Compliant
Red
Nylon
No
5"
3-1/4"
52
Portable
3-1/4"
5
0
(1) Fanny Pack, (16) Plastic Strips, (2) Large Patch Bandages, (1) 1/2 x 5Yd Tape, (3) Gauze Pads 3 x 3, (1) 5 x 9 Combine Pad, (1) Triangular Bandage, (2) Packets Of Burn Cream, (6) Antiseptic Wipes, (5) Insect Sting Wipes, (1) Small Ice Pack, (1) Ammonia Wipe, (1) CPR Mask, (2) Packets Of Non-Aspirin, (4) Pair Of Gloves, (1) Scissors, (1) Tweezers, (1) First Aid Handbook, (1) Sanizide Wipe, (1) Biohazard Bag
General Purpose

$74.60 / each

Enter location to check availability
Catalog Page #  NA

Price $74.60 / each

Technical Specs

  • First Aid ANSI Kit Type Not ANSI Compliant
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof No
  • Height 5"
  • Width 3-1/4"
  • Number of Components 52
  • Mount Type Portable
  • Depth 3-1/4"
  • Color Code No
  • People Served 5
  • Number of Shelves 0
  • Includes (1) Fanny Pack, (16) Plastic Strips, (2) Large Patch Bandages, (1) 1/2 x 5Yd Tape, (3) Gauze Pads 3 x 3, (1) 5 x 9 Combine Pad, (1) Triangular Bandage, (2) Packets Of Burn Cream, (6) Antiseptic Wipes, (5) Insect Sting Wipes, (1) Small Ice Pack, (1) Ammonia Wipe, (1) CPR Mask, (2) Packets Of Non-Aspirin, (4) Pair Of Gloves, (1) Scissors, (1) Tweezers, (1) First Aid Handbook, (1) Sanizide Wipe, (1) Biohazard Bag
  • First Aid Kit Application General Purpose
40088
Not ANSI Compliant
Not ANSI Compliant
Red
Nylon
Yes
8-3/4"
6"
88
Portable
2-1/4"
1
0
(26) Assorted Bandages, (4) Butterfly Closures, (1) Roll Tape, (10) Cotton Tips, (2) Finger Splints, (1) Accident Report, (1) First Aid Guide, (6) Assorted Gauze Pads, (1) Gauze Roll, (2) Vinyl Gloves, (1) Cold Pack, (1) Scissors, (1) Splinter Remover, (3) Antibiotic Ointment, (3) Burn Cream, (6) Alcohol Prep Pads, (3) Sting Relief Pads, (6) Antiseptic Pads, (4) Nonaspirin Tablets, (4) Aspirin Tablets, (1) Blanket
General Purpose

$35.40 / each

Enter location to check availability
Catalog Page #  NA

Price $35.40 / each

Technical Specs

  • First Aid ANSI Kit Type Not ANSI Compliant
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof Yes
  • Height 8-3/4"
  • Width 6"
  • Number of Components 88
  • Mount Type Portable
  • Depth 2-1/4"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • Includes (26) Assorted Bandages, (4) Butterfly Closures, (1) Roll Tape, (10) Cotton Tips, (2) Finger Splints, (1) Accident Report, (1) First Aid Guide, (6) Assorted Gauze Pads, (1) Gauze Roll, (2) Vinyl Gloves, (1) Cold Pack, (1) Scissors, (1) Splinter Remover, (3) Antibiotic Ointment, (3) Burn Cream, (6) Alcohol Prep Pads, (3) Sting Relief Pads, (6) Antiseptic Pads, (4) Nonaspirin Tablets, (4) Aspirin Tablets, (1) Blanket
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms