Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEDIQUE

First Aid Kit Refill, Bulk, 99Pcs, 25 Ppl

  • Item# 11C681
  • Mfr. Model# 56701
  • Catalog Page# N/A
  • UNSPSC# 42172001
First Aid Kit Refill,Bulk,99Pcs,25 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $39.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit Refill
  • First Aid Kit Application General Purpose
  • Mount Type Refill
  • Kit Type Bulk
  • Number of Components 99
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid ANSI Kit Type III
  • People Served 25
  • Case Material Corrugated
  • Color Brown
  • Number of Shelves 0
  • Waterproof No
  • Height 12"
  • Width 4"
  • Depth 4"
  • Color Code No
  • Includes (50) Plastic Strips, 1/2 x 5 yd. Tape, (3) Ammonia Wipes, (10) Antiseptic Wipes, (12) Aspirin Packets, (6) Burn Cream, Small Ice Pack, 1 oz. Eyewash, (8) Knuckle, (8) Fingertip, First Aid Handbook, (2) Roller Gauze 2", (3) Insect Sting Wipes, (2) Pair Of Gloves, Scissors, (4) Gauze Pads 3" x 3", 5" x 9" Combine Pad, (4) Eyepads, Triangular Bandage, (6) Triple, Tweezers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.