DG
MEDIQUE

First Aid Kit, Cabinet, Steel Case Material, General Purpose, 125 People Served Per Kit

  • Item # 48GG04
  • My Part #
  • Mfr. Model # 745ANSI
  • Catalog Page # 1844
  • UNSPSC # 42172001
First Aid Kit, Cabinet, Steel Case Material, General Purpose, 125 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All First Aid Kits

Product Details

Medique Class B first aid kit is an ideal kit for small businesses, shipping and receiving departments, or other environments small to medium work settings. Wall-mount, 3-shelf unit has 933 pc. and can serve up to 125 employees. This kit is identified as class B and comes equipped with supplies to deal with injuries encountered in complex or high-risk environments.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Cabinet
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 101-150
  • Unitized No
  • People Served Per Kit 125
  • Case Material Steel
  • First Aid Kit Mounting Type Wall Mount
  • Height 18-1/4"
  • Width 14-1/2"
  • Depth 6"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 933
  • Number of Shelves 3
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
  • First Aid ANSI Kit Type III
  • Includes 4 oz. Mediwash, Eyewash, 2 oz. Burn Spray Pump, 2 oz. Antiseptic Spray Pump, (25) Triple Antibiotic Ointment, (10) Ammonia Wipes, (20) Antiseptic Wipes, (50) Alcohol Wipes, 1/8 oz. Burnaid, (100) 1"x3" Plastic Strip, (20) 3" Cotton Tip Applicator, 5 yd. Adhesive Tape TriCut, (25) 3"x3" Sterile Gauze Pad, (50) 7/8"x3" Heavy Weight Woven Strip, (40) Heavy Weight Woven Finertip, (40) Heavy Weight Woven Knuckle, (4) Eye Pads, (4) 5"x9" Trauma Pads, 5"x9" Bloodstopper Compress, 2"x3" Non Adherent Pads, (2) Triangular Non-Sterile Bandage, 2 pr. Disposable Vinyl Gloves, First Aid Handbook, (2) Ice Pack, 4-1/2" Wire Scissors, Disposable Tweezers, (250) Antacid Tablets, (250) Pain Relief Tablets, CPR Mask, (10) Hand Sanitizer, (2) 4"x4" Burnaid Dressing, (2) 2" Stretch Roller Non-Sterile Gauze, 4" Stretch Roller Non-Sterile Gauze, Multi-Purpose Splint, Latex Tourniquet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms