Skip Content
WV
MEDIQUE

First Aid Kit, Kit, Vinyl Case Material, Travel, 1 People Served Per Kit

  • Item # 3JNJ2
  • My Part #
  • Mfr. Model # 74601
  • Catalog Page # N/A
  • UNSPSC # 42172001
International Traveler Kit,Bulk,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $11.27 / each

Web Price $19.91

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Created specifically for international travel, each large blue nylon zippered bag contains an assortment of unit dose medications, minor first aid items such as bandages and unit dose topical medications, elastic wrap, triangular bandage and more.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Unitized No
  • People Served Per Kit 1
  • Case Material Vinyl
  • First Aid Kit Mounting Type Portable
  • Height 8"
  • Width 8"
  • Depth 12"
  • Waterproof No
  • First Aid Kit Application Travel
  • Number of Components 123
  • Number of Shelves 1
  • Color Blue
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type Not ANSI Compliant
  • Includes (6) Medikoff Drops, (8) I-Prin Tablets, (8) Alcalak Tablets, (8) CCP Caffeine Free Tablets, (8) APAP EX Tablets, (8) Diamode Tablets, (2) Hydrocortisone Cream, (6) Antiseptic Towelettes, (16) Diotame Tablets, (2) Triple Antibiotic Ointement, (2) Insect Sting Wipes, (2) Iodine Wipes, (4) Chorphen Tablets, (12) Decorel Forte Tablets, (1) Mediwash Eyewash, (4) Butterfly Bandages, (1) 3" x 5yds Sterile Gauze, (4) 4" x 4" Sterile Pads, (1) 2" Elastic Wrap w/clips (6) 7/8" x 3" Plastic Bandages, (2) Knuckle Woven Bandage, (2) Patch Woven Bandage, (1) Triangular Bandage, (1) 4" Elastic Wrap w/clips, (1) 1/2" x 2.5yd Adhesive Tape,(1pr) Disposable Vinyl Gloves, (2) Temp-A-Dot Thermometer, Travler Advice Card, (2) Safety Pins, (1) 4-1/2" Angle Scissors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.