Skip Content

WV
MEDIQUE

First Aid Kit, Cabinet, Nylon Case Material, General Purpose, 1 People Served Per Kit

  • Item # 3JMF3
  • My Part #
  • Mfr. Model # 88001
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Bulk,Black,5 Pcs,1 People close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $10.75 / each

Web Price $20.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit features a non-rebreathing CPR mask for protection while administering first aid.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Cabinet
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 1
  • Case Material Nylon
  • First Aid Kit Mounting Type Portable
  • Height 3"
  • Width 6"
  • Depth 4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 5
  • Number of Shelves 0
  • Color Black
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type II
  • Includes (2) Vinyl Gloves, (1) Anti-Microbial Handwipe, (1) Biohazard Bag, (1) CPR Mask
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.