Skip Content
C3
MEDIQUE

First Aid Kit, Kit, Nylon Case Material, General Purpose, 5 People Served Per Kit

  • Item # 11C642
  • My Part #
  • Mfr. Model # 25211
  • Catalog Page # N/A
  • UNSPSC # 42172001
Biosafety First AId Kit,Bulk,Red,52 Pcs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fanny pack-style first aid kit by Medique® keeps emergency medical supplies close at hand, even when you're on the move. Red nylon bag adjusts to fit securely around your waist. Contents include a biohazard bag.

• 52 components
• Serves up to 5 people

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 5
  • Case Material Nylon
  • First Aid Kit Mounting Type Portable
  • Height 5"
  • Width 3-1/4"
  • Depth 3-1/4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 52
  • Number of Shelves 1
  • Color Red
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type Not ANSI Compliant
  • Includes (1) Fanny Pack, (16) Plastic Strips, (2) Large Patch Bandages, (1) 1/2 x 5Yd Tape, (3) Gauze Pads 3 x 3, (1) 5 x 9 Combine Pad, (1) Triangular Bandage, (2) Packets Of Burn Cream, (6) Antiseptic Wipes, (5) Insect Sting Wipes, (1) Small Ice Pack, (1) Ammonia Wipe, (1) CPR Mask, (2) Packets Of Non-Aspirin, (4) Pair Of Gloves, (1) Scissors, (1) Tweezers, (1) First Aid Handbook, (1) Sanizide Wipe, (1) Biohazard Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.