Skip Content

 
MEDIQUE

First Aid Cabinet, Empty

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Empty First Aid Cabinet 
  • Case Material Metal 
  • Color White 
Mount Type
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Mount Type
Price
Qty
Please use Qty box to add item(s) to cart.
712MTM
Pockets

$96.40 / each

Enter location to check availability
Catalog Page #  NA

Price $96.40 / each

Technical Specs

  • Item Empty First Aid Cabinet
  • Mount Type Pockets
  • Case Material Metal
  • Color White
701MTM
Wall Mount/Portable

$125.90 / each

Enter location to check availability
Catalog Page #  NA

Price $125.90 / each

Technical Specs

  • Item Empty First Aid Cabinet
  • Mount Type Wall Mount/Portable
  • Case Material Metal
  • Color White
723MTMSD
Wall Mount/Portable

$60.05 / each

Enter location to check availability
Catalog Page #  NA

Price $60.05 / each

Technical Specs

  • Item Empty First Aid Cabinet
  • Mount Type Wall Mount/Portable
  • Case Material Metal
  • Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms