WV
MEDIQUE

Bandage Refill, Red, Cardboard, PK6

  • Item # 23ME90
  • My Part #
  • Mfr. Model # 6444CAP
  • Catalog Page # N/A
  • UNSPSC # 42311505
Bandage Refill, Red, Cardboard, PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

These high-quality, allergy-tested, sterile bandages are easy to apply, flexible and convenient to use.

View More

Technical Specs

  • Item Bandage Refill
  • Sterile/Non-Sterile Sterile
  • Color Red
  • Material Cardboard
  • Waterproof No
  • Package Type Box
  • Width 5-29/32"
  • Length 3-15/16"
  • Includes (24) Medium, (16) Large Bandages
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms