Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEDIPORE

Surgical Tape, White, 3 In. W, 10 yd L, PK12

  • Item# 2JCU4
  • Mfr. Model# 2963
  • Catalog Page# N/A
  • UNSPSC# 42311703
Surgical Tape,White,3 In. W,10 yd L,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All First Aid Tapes

Product Details

Nonwoven polyester fiber tape secures wound dressings, tubing, and catheters in repeated applications where preservation of at-risk skin is critical.

View More

Technical Specs

  • Item Surgical Tape
  • Color White
  • Waterproof Yes
  • Material Non-Woven Polyester Fiber
  • Adhesive Acrylate
  • Width 3"
  • Length 10 yd.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None