Skip Content

 
MEDI-FIRST

First Aid Kit, Unitized

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • First Aid ANSI Kit Class Not ANSI 2015 Compliant 
  • Item First Aid Kit 
  • Kit Type Unitized 
  • Color White 
  • Mount Type Portable, Wall Mount 
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection 
  • First Aid Kit Application General Purpose 
First Aid ANSI Kit Type
Please Select
First Aid Kit ANSI Standards
Please Select
Case Material
Please Select
Waterproof
Please Select
Height
Please Select
Width
Please Select
Number of Components
Please Select
Depth
Please Select
People Served
Please Select
Number of Shelves
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
First Aid ANSI Kit Type
First Aid Kit ANSI Standards
Case Material
Waterproof
Height
Width
Number of Components
Depth
People Served
Number of Shelves
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
734MSP
III
ANSI Z308.1-2009
Metal
No
15-1/4"
6"
615
6"
150
4
(3) Cough Drops, (6) Back Pain-Off Tablets, (50) Woven Strips, (40) Fingertip Bandages, (25) Woven Patch, (50) Plastic Strips, (20) Antiseptic Wipes, (50) Alcohol Pads, (10) 2" x 2" Gauze Pads, (10) 3" x 3" Gauze Pads, (6) Diamode, (100) Medi-Phenyl, (10) Ammonia Wipes, (6) Cramp Tabs, (6) Decorel Forte Plus, (1) Bloodstopper Compress, (1) Triangular Bandage, (1) Cabinet, (1) Large Ice Pack, (1) Scissor, (1) Eye Magnet and Loop, (1) Tweezer, (1) Ice Pack, (1) Nitrile Gloves, (6) Non-Aspirin xS, (6) Ibuprofen, (100) Antacid, (100) Pain Zappers, (25) Hyrdocortizone, (24) Triple with Lidocaine, (1) First Aid Guide

$306.00 / each

Enter location to check availability
Catalog Page #  NA

Price $306.00 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 15-1/4"
  • Width 6"
  • Number of Components 615
  • Mount Type Portable, Wall Mount
  • Depth 6"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 150
  • Number of Shelves 4
  • Includes (3) Cough Drops, (6) Back Pain-Off Tablets, (50) Woven Strips, (40) Fingertip Bandages, (25) Woven Patch, (50) Plastic Strips, (20) Antiseptic Wipes, (50) Alcohol Pads, (10) 2" x 2" Gauze Pads, (10) 3" x 3" Gauze Pads, (6) Diamode, (100) Medi-Phenyl, (10) Ammonia Wipes, (6) Cramp Tabs, (6) Decorel Forte Plus, (1) Bloodstopper Compress, (1) Triangular Bandage, (1) Cabinet, (1) Large Ice Pack, (1) Scissor, (1) Eye Magnet and Loop, (1) Tweezer, (1) Ice Pack, (1) Nitrile Gloves, (6) Non-Aspirin xS, (6) Ibuprofen, (100) Antacid, (100) Pain Zappers, (25) Hyrdocortizone, (24) Triple with Lidocaine, (1) First Aid Guide
  • First Aid Kit Application General Purpose
83671
III
Not ANSI Compliant
Plastic
Yes
9-1/4"
13-11/16"
36
2-3/4"
25
2
(36) Unit Plastic Kit, (32) Plastic Strips, (10) Ammonia Wipes, (20) Antiseptic Wipes, 4" Compress, Eyepads, Eyewash, First Aid Handbook, Adhesive Tape, Triple, Forcepts, Scissors, Tourniquet, Gauze Compress, Gauze Pads 3" x 3", Knuckles, Iodine Wipes, Small Ice Packs, (10) Sting Relief Pads, Triangular Bandage, Wire Splint, (6) Burn Gel Packets, 3" Compress

$130.25 / each

Enter location to check availability
Catalog Page #  NA

Price $130.25 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 9-1/4"
  • Width 13-11/16"
  • Number of Components 36
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 25
  • Number of Shelves 2
  • Includes (36) Unit Plastic Kit, (32) Plastic Strips, (10) Ammonia Wipes, (20) Antiseptic Wipes, 4" Compress, Eyepads, Eyewash, First Aid Handbook, Adhesive Tape, Triple, Forcepts, Scissors, Tourniquet, Gauze Compress, Gauze Pads 3" x 3", Knuckles, Iodine Wipes, Small Ice Packs, (10) Sting Relief Pads, Triangular Bandage, Wire Splint, (6) Burn Gel Packets, 3" Compress
  • First Aid Kit Application General Purpose
83667
Not ANSI Compliant
Not ANSI Compliant
Plastic
Yes
7"
3-1/4"
16
3-1/4"
10
0
(16) Unit Plastic Kit, (16) Plastic Strips, (10) Antiseptic Wipes, 4" Compress, (4) Eyepads, 1 oz. Eyewash, First Aid Handbook, 1/2" x 2.5 yd. Tape, (2) Gauze Pads 3" x 3", (10) Iodine Wipes, Small Ice Pack, Triangular Bandage, (6) Burn Gel Packets

$50.00 / each

Enter location to check availability
Catalog Page #  NA

Price $50.00 / each

Technical Specs

  • First Aid ANSI Kit Type Not ANSI Compliant
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 7"
  • Width 3-1/4"
  • Number of Components 16
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 10
  • Number of Shelves 0
  • Includes (16) Unit Plastic Kit, (16) Plastic Strips, (10) Antiseptic Wipes, 4" Compress, (4) Eyepads, 1 oz. Eyewash, First Aid Handbook, 1/2" x 2.5 yd. Tape, (2) Gauze Pads 3" x 3", (10) Iodine Wipes, Small Ice Pack, Triangular Bandage, (6) Burn Gel Packets
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More