Skip Content

 
MEDI-FIRST

First Aid Kit, Bulk

First Aid Kit, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • First Aid ANSI Kit Class Not ANSI 2015 Compliant 
  • Kit Type Bulk 
  • Color White 
  • Color Code No 
First Aid ANSI Kit Type
Please Select
First Aid Kit ANSI Standards
Please Select
Item
Please Select
Case Material
Please Select
Waterproof
Please Select
Height
Please Select
Width
Please Select
Number of Components
Please Select
Mount Type
Please Select
Depth
Please Select
People Served
Please Select
Number of Shelves
Please Select
Includes
Please Select
First Aid Kit Application
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
19 Products
Compare /
Item #
Mfr.
Model #
First Aid ANSI Kit Type
First Aid Kit ANSI Standards
Item
Case Material
Waterproof
Height
Width
Number of Components
Mount Type
Depth
People Served
Number of Shelves
Includes
First Aid Kit Application
Price
Qty
Please use Qty box to add item(s) to cart.
818M1-FAST
II
Not ANSI Compliant
First Aid Kit
Metal
Yes
6-3/4"
2-3/4"
77
Vehicle
2-3/4"
25
1
(1) 4 oz. Eyewash, (1) 3 oz. Antiseptic Spray, (4) Antiseptic Wipes, (2) Ammonia Wipes, (16) 1" x 3" Plastic Strips, (1) 2" x 5 yd. Conforming Gauze Roll, (6) 2" x 2" Gauze Pads, (1) Adhesive Tape, (16) 1" x 3" Woven Strips, (10) Fingertip Bandages, (8) Kncuckle Bandages, (1) Triangular Bandage, (1) Vinyl Gloves, (1) Small Ice Pack, (1) Scissor, (1) Tweezer, (6) Aspirin, (1) Metal Kit, (1) First Aid Guide
Vehicle

$75.70 / each

Enter location to check availability
Catalog Page #  NA

Price $75.70 / each

Technical Specs

  • First Aid ANSI Kit Type II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof Yes
  • Height 6-3/4"
  • Width 2-3/4"
  • Number of Components 77
  • Mount Type Vehicle
  • Depth 2-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 1
  • Includes (1) 4 oz. Eyewash, (1) 3 oz. Antiseptic Spray, (4) Antiseptic Wipes, (2) Ammonia Wipes, (16) 1" x 3" Plastic Strips, (1) 2" x 5 yd. Conforming Gauze Roll, (6) 2" x 2" Gauze Pads, (1) Adhesive Tape, (16) 1" x 3" Woven Strips, (10) Fingertip Bandages, (8) Kncuckle Bandages, (1) Triangular Bandage, (1) Vinyl Gloves, (1) Small Ice Pack, (1) Scissor, (1) Tweezer, (6) Aspirin, (1) Metal Kit, (1) First Aid Guide
  • First Aid Kit Application Vehicle
56301
II
Not ANSI Compliant
First Aid Kit
Plastic
Yes
5"
3-1/4"
49
Portable, Wall Mount
3-1/4"
10
0
(10) Unit Plastic Kit, (16) Plastic Strips, (6) Aspirin Packets, (4) Gauze Pads 3" x 3", (3) Ammonia Wipes, (3) Insect Sting Relief Wipes, (3) Alcohol Pads, (2) Gauze Pads 4" x 4", (2) Eyepads, (2) Large Patch Bandages, 2" Roller Gauze, 1/2" x 2.5 yd. Tape, 5" x 9" Combine Pad, (10) Packets Of Burn Cream, Scissors, Tweezers, Knuckle Bandage
Vehicle

$26.60 / each

Enter location to check availability
Catalog Page #  NA

Price $26.60 / each

Technical Specs

  • First Aid ANSI Kit Type II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 5"
  • Width 3-1/4"
  • Number of Components 49
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Includes (10) Unit Plastic Kit, (16) Plastic Strips, (6) Aspirin Packets, (4) Gauze Pads 3" x 3", (3) Ammonia Wipes, (3) Insect Sting Relief Wipes, (3) Alcohol Pads, (2) Gauze Pads 4" x 4", (2) Eyepads, (2) Large Patch Bandages, 2" Roller Gauze, 1/2" x 2.5 yd. Tape, 5" x 9" Combine Pad, (10) Packets Of Burn Cream, Scissors, Tweezers, Knuckle Bandage
  • First Aid Kit Application Vehicle
756M1SD
III
ANSI Z308.1-2009
First Aid Kit
Metal
No
15-1/4"
10-1/4"
22
Portable, Wall Mount
5-3/4"
100
2
(1) 4 oz. Medi-Wash, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (25) Triple Antibiotic, (10) Ammonia Inhalant, Water-Jel Unit Dose, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, 1/2" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack,Small,Boxed, 4-1/2" Wire Scissors, Disposable Tweezers, (100) Antacid, (100) Medi First Pain Relief
General Purpose

$166.75 / each

Enter location to check availability
Catalog Page #  NA

Price $166.75 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 15-1/4"
  • Width 10-1/4"
  • Number of Components 22
  • Mount Type Portable, Wall Mount
  • Depth 5-3/4"
  • Color Code No
  • People Served 100
  • Number of Shelves 2
  • Includes (1) 4 oz. Medi-Wash, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (25) Triple Antibiotic, (10) Ammonia Inhalant, Water-Jel Unit Dose, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, 1/2" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack,Small,Boxed, 4-1/2" Wire Scissors, Disposable Tweezers, (100) Antacid, (100) Medi First Pain Relief
  • First Aid Kit Application General Purpose
745M1
III
ANSI Z308.1-2009
First Aid Kit
Metal
No
15-3/4"
16-3/4"
30
Portable, Wall Mount
5-19/32"
150
3
(1) 4 oz. Medi-Wash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Prep Pads, (25) Triple Antibiotic, Ammonia Inhalant - Bulk, Water-Jel Unit Dose, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, Adhesive Tape, Tri-Cut, (25) 3"x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack, Small, Boxed, 4-1/2" Wire Scissors, Disposable Tweezers, (250) Antacid, (250) Medi First Pain Relief, Eye Pads - Bulk
General Purpose

$212.00 / each

Enter location to check availability
Catalog Page #  NA

Price $212.00 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 15-3/4"
  • Width 16-3/4"
  • Number of Components 30
  • Mount Type Portable, Wall Mount
  • Depth 5-19/32"
  • Color Code No
  • People Served 150
  • Number of Shelves 3
  • Includes (1) 4 oz. Medi-Wash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Prep Pads, (25) Triple Antibiotic, Ammonia Inhalant - Bulk, Water-Jel Unit Dose, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, Adhesive Tape, Tri-Cut, (25) 3"x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, First Aid Handbook, Ice Pack, Small, Boxed, 4-1/2" Wire Scissors, Disposable Tweezers, (250) Antacid, (250) Medi First Pain Relief, Eye Pads - Bulk
  • First Aid Kit Application General Purpose
734M1
III
ANSI Z308.1-2009
First Aid Kit
Metal
No
21"
15"
34
Portable, Wall Mount
5"
200
4
(1) 4 oz. Medi-Wash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Prep Pads, (25) Triple Antibiotic, (10) Ammonia Inhalant, (100) Decorel Forte Plus, Water-Jel Unit Dose, Medics Choice Eye Drops, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, 2" Medi-Rip, Adhesive Tape, Tri-Cut, (25) 3" x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, 4-1/2" Angle Scissors, First Aid Handbook,Ice Pack,Small,Boxed, Disposable Tweezers, (250) Antacid, (100) Non-Aspirin, (250) Medi First Pain Relief, Eye Pads - Bulk
General Purpose

$264.75 / each

Enter location to check availability
Catalog Page #  NA

Price $264.75 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 21"
  • Width 15"
  • Number of Components 34
  • Mount Type Portable, Wall Mount
  • Depth 5"
  • Color Code No
  • People Served 200
  • Number of Shelves 4
  • Includes (1) 4 oz. Medi-Wash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Prep Pads, (25) Triple Antibiotic, (10) Ammonia Inhalant, (100) Decorel Forte Plus, Water-Jel Unit Dose, Medics Choice Eye Drops, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, 2" Medi-Rip, Adhesive Tape, Tri-Cut, (25) 3" x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, 4-1/2" Angle Scissors, First Aid Handbook,Ice Pack,Small,Boxed, Disposable Tweezers, (250) Antacid, (100) Non-Aspirin, (250) Medi First Pain Relief, Eye Pads - Bulk
  • First Aid Kit Application General Purpose
807P50P
III
ANSI Z308.1-2009
First Aid Kit
Plastic
Yes
13-11/16"
9-1/4"
21
Portable, Wall Mount
2-3/4"
50
2
(100) 1" x 3" Plastic Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (5) Alcohol Prep Pads, (5) Ammonia Inhalants, (10) Antiseptic Towelettes, (12) Aspirin, (6) 0.9g Burn Cream, (2) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (5) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (12) Nonaspirin Caplets, (1) Scissors,(10) 3 x 3" Sterile Gauze Pads, (4) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (1) Tweezers
General Purpose

$70.80 / each

Enter location to check availability
Catalog Page #  NA

Price $70.80 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 13-11/16"
  • Width 9-1/4"
  • Number of Components 21
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 50
  • Number of Shelves 2
  • Includes (100) 1" x 3" Plastic Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (5) Alcohol Prep Pads, (5) Ammonia Inhalants, (10) Antiseptic Towelettes, (12) Aspirin, (6) 0.9g Burn Cream, (2) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (5) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (12) Nonaspirin Caplets, (1) Scissors,(10) 3 x 3" Sterile Gauze Pads, (4) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (1) Tweezers
  • First Aid Kit Application General Purpose
3JNL3
III
ANSI Z308.1-2009
First Aid Kit
Plastic
Yes
13-11/16"
9-1/4"
25
Portable, Wall Mount
2-3/4"
100
2
(100) 1" x 3" Plastic Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (10) Ammonia Inhalants, (30) Antiseptic Towelettes, (12) 0.9g Burn Cream, (2) Disposable Instant Cold Pack, (2) 2" x 5 yd. Elastic Bandages, (1) 4 oz. Eyewash, (2) 0.5 oz. First Aid Cream, (1) First Aid Guide, (1) Forceps, (10) Insect Sting Relief Wipes, (3) pr. Nitrile Gloves, (20) PVP Iodine Wipes, (1) 52" x 84" Rescue Blanket, (1) 4-1/2" Scissor, (10) 2 x 2" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (10) 4" x 4" Sterile Gauze Pads, (2) 5" x 9" Sterile Gauze Pads, (6) Oval Eye Pads, (6) Stretch Bandages, (2) Triangle Bandages, (1) Wire Splint, (100) Woven Adhesive Strips
General Purpose

$135.40 / each

Enter location to check availability
Catalog Page #  NA

Price $135.40 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 13-11/16"
  • Width 9-1/4"
  • Number of Components 25
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 100
  • Number of Shelves 2
  • Includes (100) 1" x 3" Plastic Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (10) Ammonia Inhalants, (30) Antiseptic Towelettes, (12) 0.9g Burn Cream, (2) Disposable Instant Cold Pack, (2) 2" x 5 yd. Elastic Bandages, (1) 4 oz. Eyewash, (2) 0.5 oz. First Aid Cream, (1) First Aid Guide, (1) Forceps, (10) Insect Sting Relief Wipes, (3) pr. Nitrile Gloves, (20) PVP Iodine Wipes, (1) 52" x 84" Rescue Blanket, (1) 4-1/2" Scissor, (10) 2 x 2" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (10) 4" x 4" Sterile Gauze Pads, (2) 5" x 9" Sterile Gauze Pads, (6) Oval Eye Pads, (6) Stretch Bandages, (2) Triangle Bandages, (1) Wire Splint, (100) Woven Adhesive Strips
  • First Aid Kit Application General Purpose
740P25P
III
ANSI Z308.1-2009
First Aid Kit
Plastic
Yes
9-1/16"
6-5/16"
22
Portable, Wall Mount
2-3/8"
25
1
(50) 1 x 3" Plastic Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (3) Ammonia Inhalants, (1) ANSI Sticker, (10) Antiseptic Towelettes, (24) Aspirin, (6) 0.9g Burn Cream, (1) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (8) Fingertip Bandages, (8) Flexible Knuckle Bandages, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (3) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (1) Scissors, (4) 3 x 3" Sterile Gauze Pads, (2) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (6) 0.5g Triple Antibiotic Ointment, (1) Tweezers
General Purpose

$42.50 / each

Enter location to check availability
Catalog Page #  NA

Price $42.50 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 9-1/16"
  • Width 6-5/16"
  • Number of Components 22
  • Mount Type Portable, Wall Mount
  • Depth 2-3/8"
  • Color Code No
  • People Served 25
  • Number of Shelves 1
  • Includes (50) 1 x 3" Plastic Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (3) Ammonia Inhalants, (1) ANSI Sticker, (10) Antiseptic Towelettes, (24) Aspirin, (6) 0.9g Burn Cream, (1) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (8) Fingertip Bandages, (8) Flexible Knuckle Bandages, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (3) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (1) Scissors, (4) 3 x 3" Sterile Gauze Pads, (2) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (6) 0.5g Triple Antibiotic Ointment, (1) Tweezers
  • First Aid Kit Application General Purpose
41057
III
Not ANSI Compliant
Eye Care Kit
Plastic
Yes
7"
3-1/4"
27
Portable, Wall Mount
3-1/4"
5
0
(16) Unit Kit, 4 oz. Eyewash, (8) Eyepads, (2) Small Ice Packs, (16) Plastic Strips
Eye Care

$33.95 / each

Enter location to check availability
Catalog Page #  NA

Price $33.95 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item Eye Care Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 7"
  • Width 3-1/4"
  • Number of Components 27
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code No
  • People Served 5
  • Number of Shelves 0
  • Includes (16) Unit Kit, 4 oz. Eyewash, (8) Eyepads, (2) Small Ice Packs, (16) Plastic Strips
  • First Aid Kit Application Eye Care
17270
III
Not ANSI Compliant
First Aid Kit
Metal
No
9-1/2"
2-1/2"
124
Portable, Wall Mount
2-1/2"
25
0
(24) Unit Metal Kit, (32) Plastic Strips, (16) Woven Strips, (8) Knuckles, (10) Fingertips, (10) Large Patch, 1/2" x 5 yd. Tape, (10) Gauze Pads 3" x 3", (2) Roller Gauze 2", (10) Packets Of Burn Cream, 3 oz. Burn Spray, 8 oz. Eyewash, (20) Antiseptic Wipes, (2) Small Ice Packs, 1 oz. Eyewash, (2) Burn Dressing 2" x 6", (1) Burn Dressing 4" x 4", (5) Packets Of Non-Aspirin, (2) Pair Of Gloves, Scissors, Tweezers, First Aid Handbook
General Purpose

$139.15 / each

Enter location to check availability
Catalog Page #  NA

Price $139.15 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 9-1/2"
  • Width 2-1/2"
  • Number of Components 124
  • Mount Type Portable, Wall Mount
  • Depth 2-1/2"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes (24) Unit Metal Kit, (32) Plastic Strips, (16) Woven Strips, (8) Knuckles, (10) Fingertips, (10) Large Patch, 1/2" x 5 yd. Tape, (10) Gauze Pads 3" x 3", (2) Roller Gauze 2", (10) Packets Of Burn Cream, 3 oz. Burn Spray, 8 oz. Eyewash, (20) Antiseptic Wipes, (2) Small Ice Packs, 1 oz. Eyewash, (2) Burn Dressing 2" x 6", (1) Burn Dressing 4" x 4", (5) Packets Of Non-Aspirin, (2) Pair Of Gloves, Scissors, Tweezers, First Aid Handbook
  • First Aid Kit Application General Purpose
56101
III
Not ANSI Compliant
First Aid Kit
Metal
No
9-1/2"
2-1/2"
92
Portable, Wall Mount
2-1/2"
10
0
Triangular Bandage, (16) Plastic Strips, (16) Woven Strips, (8) Knuckles, (10) Fingertips, (10) Gauze Pads 2" x 2", (10) Gauze Pads 3" x 3", 5" x 9" Combine Pad, Gloves, 2" Elastic Wrap, 2" x 5 yd. Sterile Conforming Gauze, 1/2" x 5 yd. Tape, Scissors, Tweezers, (2) Eyepads, Rescue Blanket, Economy Kit
General Purpose

$62.35 / each

Enter location to check availability
Catalog Page #  NA

Price $62.35 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 9-1/2"
  • Width 2-1/2"
  • Number of Components 92
  • Mount Type Portable, Wall Mount
  • Depth 2-1/2"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Includes Triangular Bandage, (16) Plastic Strips, (16) Woven Strips, (8) Knuckles, (10) Fingertips, (10) Gauze Pads 2" x 2", (10) Gauze Pads 3" x 3", 5" x 9" Combine Pad, Gloves, 2" Elastic Wrap, 2" x 5 yd. Sterile Conforming Gauze, 1/2" x 5 yd. Tape, Scissors, Tweezers, (2) Eyepads, Rescue Blanket, Economy Kit
  • First Aid Kit Application General Purpose
48623
III
Not ANSI Compliant
First Aid Kit
Plastic
Yes
5"
3-1/4"
57
Portable, Wall Mount
3-1/4"
3
0
(10) Unit Kit, (3) Ammonia Wipes, (6) Water-Jel Packets, 4" Compress, 3" Compress, 1 oz. Eyewash, First Aid Handbook, (2) Pair of Gloves, CPR Mask, (16) Plastic Strips, (10) Iodine Wipes, (10) Insect Sting Pads, Triangular Bandage
General Purpose

$63.55 / each

Enter location to check availability
Catalog Page #  NA

Price $63.55 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 5"
  • Width 3-1/4"
  • Number of Components 57
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code No
  • People Served 3
  • Number of Shelves 0
  • Includes (10) Unit Kit, (3) Ammonia Wipes, (6) Water-Jel Packets, 4" Compress, 3" Compress, 1 oz. Eyewash, First Aid Handbook, (2) Pair of Gloves, CPR Mask, (16) Plastic Strips, (10) Iodine Wipes, (10) Insect Sting Pads, Triangular Bandage
  • First Aid Kit Application General Purpose
89607
III
Not ANSI Compliant
First Aid Kit
Plastic
Yes
5"
3-1/4"
91
Portable, Wall Mount
3-1/4"
15
0
(32) Plastic Strips, (10) Junior Bandages, 1/2" x 2.5 yd. Tape, (5) Gauze Pads 2" x 2", (5) Gauze Pads 3" x 3", Small Ice Pack, (9) Antiseptic Wipes, (3) Iodine Wipes, (3) Insect Sting Wipes, (12) Alcohol Pads, (2) Packets Of Non-Aspirin, Gloves, Tweezer, First Aid Handbook, (10) Unit Kit
General Purpose

$33.50 / each

Enter location to check availability
Catalog Page #  NA

Price $33.50 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 5"
  • Width 3-1/4"
  • Number of Components 91
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code No
  • People Served 15
  • Number of Shelves 0
  • Includes (32) Plastic Strips, (10) Junior Bandages, 1/2" x 2.5 yd. Tape, (5) Gauze Pads 2" x 2", (5) Gauze Pads 3" x 3", Small Ice Pack, (9) Antiseptic Wipes, (3) Iodine Wipes, (3) Insect Sting Wipes, (12) Alcohol Pads, (2) Packets Of Non-Aspirin, Gloves, Tweezer, First Aid Handbook, (10) Unit Kit
  • First Aid Kit Application General Purpose
83682
III
Not ANSI Compliant
First Aid Kit
Plastic
Yes
5"
3-1/4"
93
Portable, Wall Mount
3-1/4"
10
0
(2) Packets Of Burn Cream, (16) Woven Strips, (32) Plastic Strips, (5) Gauze Pads 2" x 2", (4) Packets Of Non-Aspirin, (10) Antiseptic Wipes, Large Ice Pack, Nitrile Gloves, Scissors, Tweezers, First Aid Handbook, Triangular Bandage, (10) Unit Plastic Kit
General Purpose

$32.45 / each

Enter location to check availability
Catalog Page #  NA

Price $32.45 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 5"
  • Width 3-1/4"
  • Number of Components 93
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Includes (2) Packets Of Burn Cream, (16) Woven Strips, (32) Plastic Strips, (5) Gauze Pads 2" x 2", (4) Packets Of Non-Aspirin, (10) Antiseptic Wipes, Large Ice Pack, Nitrile Gloves, Scissors, Tweezers, First Aid Handbook, Triangular Bandage, (10) Unit Plastic Kit
  • First Aid Kit Application General Purpose
56601
III
Not ANSI Compliant
First Aid Kit
Plastic
Yes
7"
3-1/4"
101
Portable, Wall Mount
3-1/4"
10
0
(10) Triple, (16) Woven Strips, (32) Plastic Strips, 1/2" x 5 yd. Tape, (5) Gauze Pads 2" x 2", (10) Gauze Pads 3" x 3", (2) Roller Gauze 2", (4) Eyepads, (6) Packets Of Non-Aspirin, 2" Elastic Wrap, (10) Antiseptic Wipes, Iodine Wipe, Large Ice Pack, (2) Pair Of Gloves, Scissors, Tweezers, First Aid Handbook, Triangular Bandage, (16) Unit Plastic Kit
General Purpose

$32.25 / each

Enter location to check availability
Catalog Page #  NA

Price $32.25 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 7"
  • Width 3-1/4"
  • Number of Components 101
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Includes (10) Triple, (16) Woven Strips, (32) Plastic Strips, 1/2" x 5 yd. Tape, (5) Gauze Pads 2" x 2", (10) Gauze Pads 3" x 3", (2) Roller Gauze 2", (4) Eyepads, (6) Packets Of Non-Aspirin, 2" Elastic Wrap, (10) Antiseptic Wipes, Iodine Wipe, Large Ice Pack, (2) Pair Of Gloves, Scissors, Tweezers, First Aid Handbook, Triangular Bandage, (16) Unit Plastic Kit
  • First Aid Kit Application General Purpose
55426
III
Not ANSI Compliant
First Aid Kit
Plastic
Yes
7"
3-1/4"
16
Portable, Wall Mount
3-1/4"
10
0
(16) Unit Plastic Kit, (2) Fingertip, (32) Plastic Strips, (2) Knuckles, 1/2" x 5 yd. Tape, Triangular Bandage, (8) Packets Of Burn Cream, (3) Packets Of Triple, (3) Gauze Pads 2" x 2", (6) Gauze Pads 3" x 3", (3) Iodine Wipes, (3) Insect Sting Pads, Small Ice Pack, Tweezers, Scissors (10) Antiseptic Wipes, First Aid Handbook, 5" x 9" Combine Pad, (6) Packets Of Non-Aspirin, (20) Large Patch Bandages, (6) Alcohol Wipes, (2) Pair Of Gloves
General Purpose

$38.15 / each

Enter location to check availability
Catalog Page #  NA

Price $38.15 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 7"
  • Width 3-1/4"
  • Number of Components 16
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Includes (16) Unit Plastic Kit, (2) Fingertip, (32) Plastic Strips, (2) Knuckles, 1/2" x 5 yd. Tape, Triangular Bandage, (8) Packets Of Burn Cream, (3) Packets Of Triple, (3) Gauze Pads 2" x 2", (6) Gauze Pads 3" x 3", (3) Iodine Wipes, (3) Insect Sting Pads, Small Ice Pack, Tweezers, Scissors (10) Antiseptic Wipes, First Aid Handbook, 5" x 9" Combine Pad, (6) Packets Of Non-Aspirin, (20) Large Patch Bandages, (6) Alcohol Wipes, (2) Pair Of Gloves
  • First Aid Kit Application General Purpose
122859
III
Not ANSI Compliant
First Aid Kit
Plastic
Yes
7"
3-1/4"
16
Portable, Wall Mount
3-1/4"
10
0
(16) Unit Plastic Kit, (32) Plastic Strips, (4) Packets Ibuprofen, (4) Packets Of Cold Relief, (10) Antiseptic Wipes, (10) Burn Cream, Small Ice Pack, 2" Elastic Wrap, (4) Packets Of Non-Aspirin, 1 oz. Eyewash, First Aid Handbook, Tweezers, (4) Gauze Pads 2" x 2", (2) Pair Of Gloves, Rescue Blanket, Scissors, (10) Insect Sting Pads, Triangular Bandage
Vehicle

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 7"
  • Width 3-1/4"
  • Number of Components 16
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Includes (16) Unit Plastic Kit, (32) Plastic Strips, (4) Packets Ibuprofen, (4) Packets Of Cold Relief, (10) Antiseptic Wipes, (10) Burn Cream, Small Ice Pack, 2" Elastic Wrap, (4) Packets Of Non-Aspirin, 1 oz. Eyewash, First Aid Handbook, Tweezers, (4) Gauze Pads 2" x 2", (2) Pair Of Gloves, Rescue Blanket, Scissors, (10) Insect Sting Pads, Triangular Bandage
  • First Aid Kit Application Vehicle
89609
III
Not ANSI Compliant
First Aid Kit
Plastic
Yes
7"
3-1/4"
224
Portable, Wall Mount
3-1/4"
50
0
(24) Unit Plastic Kit, (100) Plastic Strips, (10) Fingertips, (10) Knuckles, (20) Junior Strips, (2) Rolls Of 1/2" x 2.5 yd. Tape, 10 Gauze Pads 2" x 2", (10) Gauze Pads 3" x 3", 5" x 9" Combine Pad, (4) Eyepads, (2) Roller Gauze 2", 2" Elastic Wrap, Triangular Bandage, Small Ice Pack, 1 oz. Eyewash, (12) Antiseptic Wipes, (6) Iodine Wipes, (3) Insect Sting Wipes, (9) Alcohol Pads, (3) Burn Cream, (3) Ammonia Wipes, (8) Packets Of Non-Aspirin, (2) Pair Of Gloves, Tweezers, First Aid Handbook
General Purpose

$45.10 / each

Enter location to check availability
Catalog Page #  NA

Price $45.10 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 7"
  • Width 3-1/4"
  • Number of Components 224
  • Mount Type Portable, Wall Mount
  • Depth 3-1/4"
  • Color Code No
  • People Served 50
  • Number of Shelves 0
  • Includes (24) Unit Plastic Kit, (100) Plastic Strips, (10) Fingertips, (10) Knuckles, (20) Junior Strips, (2) Rolls Of 1/2" x 2.5 yd. Tape, 10 Gauze Pads 2" x 2", (10) Gauze Pads 3" x 3", 5" x 9" Combine Pad, (4) Eyepads, (2) Roller Gauze 2", 2" Elastic Wrap, Triangular Bandage, Small Ice Pack, 1 oz. Eyewash, (12) Antiseptic Wipes, (6) Iodine Wipes, (3) Insect Sting Wipes, (9) Alcohol Pads, (3) Burn Cream, (3) Ammonia Wipes, (8) Packets Of Non-Aspirin, (2) Pair Of Gloves, Tweezers, First Aid Handbook
  • First Aid Kit Application General Purpose
55427
Not ANSI Compliant
Not ANSI Compliant
First Aid Kit
Plastic
Yes
9-1/4"
2-3/4"
24
Portable, Wall Mount
2-3/4"
25
0
(24) Unit Plastic Kit, (4) Fingertip, (32) Plastic Strips, (4) Knuckle, 1/2" x 5 yd., Triangular Bandage, (8) Packets Of Burn Cream, (10) Packets Of Triple, (4) Gauze Pads 2" x 2", (8) Gauze Pads 4" x 4", (10) Iodine Wipes, (3) Insect Sting Wipes, Small Ice Pack, Tweezers, Scissors, (10) Antiseptic Wipes, First Aid Handbook, 2" x 5 yd. Sterile Conforming Gauze, 5" x 9" Combine Pad, (4) Packets Non-Aspirin, (4) Large Patch, (10) Alcohol Wipes, (2) Pair Of Gloves
General Purpose

$48.20 / each

Enter location to check availability
Catalog Page #  NA

Price $48.20 / each

Technical Specs

  • First Aid ANSI Kit Type Not ANSI Compliant
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof Yes
  • Height 9-1/4"
  • Width 2-3/4"
  • Number of Components 24
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes (24) Unit Plastic Kit, (4) Fingertip, (32) Plastic Strips, (4) Knuckle, 1/2" x 5 yd., Triangular Bandage, (8) Packets Of Burn Cream, (10) Packets Of Triple, (4) Gauze Pads 2" x 2", (8) Gauze Pads 4" x 4", (10) Iodine Wipes, (3) Insect Sting Wipes, Small Ice Pack, Tweezers, Scissors, (10) Antiseptic Wipes, First Aid Handbook, 2" x 5 yd. Sterile Conforming Gauze, 5" x 9" Combine Pad, (4) Packets Non-Aspirin, (4) Large Patch, (10) Alcohol Wipes, (2) Pair Of Gloves
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More