Skip Content

WG
MEDI-FIRST

First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit

  • Item # 3JNL1
  • My Part #
  • Mfr. Model # 740P25P
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This kit provides first aid for up to 25 people with a large assortment of first aid for several emergency situations. The 25 person kit is
easy to open and can be wall mounted or used on the go.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 9-1/16"
  • Width 6-5/16"
  • Depth 2-3/8"
  • Waterproof Yes
  • First Aid Kit Application General Purpose
  • Number of Components 22
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type III
  • Includes (50) 1 x 3" Plastic Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (3) Ammonia Inhalants, (1) ANSI Sticker, (10) Antiseptic Towelettes, (24) Aspirin, (6) 0.9g Burn Cream, (1) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (8) Fingertip Bandages, (8) Flexible Knuckle Bandages, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (3) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (1) Scissors, (4) 3 x 3" Sterile Gauze Pads, (2) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (6) 0.5g Triple Antibiotic Ointment, (1) Tweezers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products