Skip Content

WG
MEDI-FIRST

First Aid Kit, Kit, Plastic Case Material, Vehicle, 10 People Served Per Kit

  • Item # 11C666
  • My Part #
  • Mfr. Model # 56301
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Bulk,White,49 Pcs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $13.30 / each

Web Price $14.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.66 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable vehicle first aid kit by Medi-FirstĀ® comes in a durable plastic carrying case but can also be wall mounted.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 10
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 5"
  • Width 3-1/4"
  • Depth 3-1/4"
  • Waterproof Yes
  • First Aid Kit Application Vehicle
  • Number of Components 49
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type II
  • Includes (10) Unit Plastic Kit, (16) Plastic Strips, (6) Aspirin Packets, (4) Gauze Pads 3" x 3", (3) Ammonia Wipes, (3) Insect Sting Relief Wipes, (3) Alcohol Pads, (2) Gauze Pads 4" x 4", (2) Eyepads, (2) Large Patch Bandages, 2" Roller Gauze, 1/2" x 2.5 yd. Tape, 5" x 9" Combine Pad, (10) Packets Of Burn Cream, Scissors, Tweezers, Knuckle Bandage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.