Navigation Menu New

Access My Account, Order History, Lists and more here.

11C665 70901-BK UNSPSC # 42311537

Tap image to zoom.

Roll over image to zoom.

EMT Utility Scissors, Overall Length 7 1/2 in, Color Black, Blade End Style Rounded

  • Item # 11C665
  • Mfr. Model # 70901-BK
  • UNSPSC # 42311537
  • Catalog Group # G4149
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

EMT scissors are ideal for EMTs, paramedics, and other first responders to cut cleanly through tough materials and clothing quickly, when speed is crucial.

Technical Specs

  • Item EMT Utility Scissors
  • Overall Length 7 1/2 in
  • Color Black
  • Blade End Style Rounded
  • Blade Material Stainless Steel
  • Handle Material Plastic
  • Disposable No

EMT scissors are ideal for EMTs, paramedics, and other first responders to cut cleanly through tough materials and clothing quickly, when speed is crucial.

Back to Top