TP
MEDECO

Stainless Steel/Boron Alloy Safety Shield Padlock Guard, 4-1/8"H x 1-5/8"W x 2-1/2"L, Gray

  • Item # 48ZM86
  • My Part #
  • Mfr. Model # 5004732-T-26-DL1-S
  • Catalog Page # N/A
  • UNSPSC # 46171501
Stainless Steel/Boron Alloy Safety Shield Padlock Guard, 4-1/8"H x 1-5/8"W x 2-1/2"L, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Medeco® Protector II Series indoor/outdoor Padlock has an industrial-grade weather-resistant stainless steel body, with a cut-, saw-, and pry-resistant boron alloy steel deadlocking shackle that stands up to most physical attacks. Hardened stainless steel inserts inside the cylinder provide further protection from drilling and other physical attacks. The proprietary Medeco3 triple locking design is virtually pickproof, and the key retaining cylinder won't release the key until the shackle is locked, for additional security. A proprietary key control system requires a special key cutting machine and access to Medeco specific blanks to help prevent unauthorized key duplication.

View More

Technical Specs

  • Item Padlock Guard
  • Type Safety Shield
  • Material Stainless Steel/Boron Alloy
  • Color Gray
  • Height 4-1/8"
  • Length 2-1/2"
  • Width 1-5/8"
  • Max. Shackle Dia. (In.) 7/16"
  • Includes (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.