Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MEDECO

Key Cabinet,Wall Mount,Steel,21 Keys

  • Item # 45DK66
  • My Part #
  • Mfr. Model # T21
  • Catalog Page # N/A
  • UNSPSC # 46171509
Key Cabinet,Wall Mount,Steel,21 Keys close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,268.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.2 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Medeco® T21 Cabinet Key Management Solution is a stand-alone wall-mount cabinet that features a plug and play solution with advanced RFID technology. Simple touchscreen interface with PIN access to designate keys or keyset which are individually locked in place. Keys are securely attached using special security seals. Simple to configure through setup wizard. User has access to key and rights administration. Provides screen based audit trail and reporting capabilities through USB port. Features audible alarms and has multilingual functionality. In case of emergency system can be manual overridden and has door release functions.

View More

Technical Specs

  • Item Key Cabinet
  • Type Wall Mount
  • Key Capacity (Units) 21
  • Height 16-7/8"
  • Depth 3-5/8"
  • Width 9-11/16"
  • Material Steel
  • Built-In Touch Screen Interface, 21 Locking Receptors with LED
  • Door Yes
  • For Use With Keys
  • Includes 21 Ifobs with Security Seals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.