Skip Content
NC
MEDECO

Different-Keyed Padlock, Open Shackle Type, 2-1/2" Shackle Height, Black

  • Item # 48ZN10
  • My Part #
  • Mfr. Model # 54525R0-T-26-DL-P
  • Catalog Page # N/A
  • UNSPSC # 46171501
Keyed Padlock,Different,2-1/8"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Medeco® System Series shrouded shackle indoor/outdoor Padlock has a weather-resistant shroud over its brass body. The cut-resistant boron alloy steel shackle provides increased tensile strength to resist pulling attacks and excellent ductility to keep it from getting brittle; shrouded for additional protection from cutting and prying. Hardened stainless steel inserts in the cylinder help protect against drilling, pulling and similar attacks. The proprietary Medeco3 triple locking design is virtually pick proof and the key retaining cylinder won't release the key until the shackle is locked, for additional security.

View More

Technical Specs

  • Item Keyed Padlock
  • Shackle Dia. 5/16"
  • Shackle Height 2-1/2"
  • Shackle Width 5/16"
  • Shackle Material Boron Alloy
  • Body Height 2-1/2"
  • Body Width 2-1/8"
  • Body Thickness 3/4"
  • Body Material Brass
  • Number of Bumpers 0
  • Number of Pins 5
  • Key Type Different
  • Control Key Registration Required Yes
  • For Use With Lockout/Tagout, Security
  • Includes (2) Keys
  • Body Color Black
  • High Security Yes
  • Padlock Body Shape Square
  • Shackle Type Open
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.