Navigation Menu New

Access My Account, Order History, Lists and more here.

20FV58 VRT100-330 UNSPSC # 40141606

Unloader Valve: 26.4 gpm Max. Flow GPM, 2.5 to 26.4, 194°F Max. Fluid Temp. (F), 1/2 (F)NPT

  • Item # 20FV58
  • Mfr. Model # VRT100-330
  • UNSPSC # 40141606
  • Catalog Page # 2694 2694
Country of Origin Italy. Country of Origin is subject to change.

Featuring Buna N seals, this unloader valve protects pump and system components from surge shock damage that can occur when spray guns are shut off at high pressure.

Tap image to zoom.

Roll over image to zoom.

Unloader Valve: 26.4 gpm Max. Flow GPM, 2.5 to 26.4, 194°F Max. Fluid Temp. (F), 1/2 (F)NPT

  • Item # 20FV58
  • Mfr. Model # VRT100-330
  • UNSPSC # 40141606
  • Catalog Page # 2694 2694
Country of Origin Italy. Country of Origin is subject to change.

Featuring Buna N seals, this unloader valve protects pump and system components from surge shock damage that can occur when spray guns are shut off at high pressure.

Technical Specs

  • Item Unloader Valve
  • Type High Pressure
  • Max. Flow GPM 26.4 gpm
  • Flow Range (GPM) 2.5 to 26.4
  • Pressure Range (PSI) 800 to 4800
  • Max. Fluid Temp. (F) 194 Degrees F
  • Body Material Brass
  • Wetted Materials Brass/Stainless Steel
  • Inlet Port (In.) 1/2 (F)NPT
  • Outlet Port (In.) 1/2 NPT(H)
  • Bypass Port (In.) 1/2 (F)NPT
  • Max. Pressure (PSI) 4,800 psi
  • Height (In.) 8 7/64 in
  • Function Safety
  • Application Water
  • Characteristics Unloader

Featuring Buna N seals, this unloader valve protects pump and system components from surge shock damage that can occur when spray guns are shut off at high pressure.

Back to Top