Skip Content

DG
MECHANIX WEAR

Women's General Utility Mechanics Gloves, Chromium Free Leather Palm Material, Black/Brown, M, PR 1

  • Item # 21AR53
  • My Part #
  • Mfr. Model # CG40-75-520
  • Catalog Page # N/A
  • Catalog Group # H4277
  • UNSPSC # 46181504
Mechanics GlovesMedium,Blk/Brn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Women's General Utility
  • Size M
  • Color Black/Brown
  • Palm Material Chromium Free Leather
  • Palm Construction Genuine Leather
  • Back Material Leather/TPR/Mesh
  • Knuckle Padding Material TPR
  • Stitching Material Nylon
  • Cuff Hook-and-Loop
  • Closure Type Hook-and-Loop
  • Finger Style Full/Reinforced Fingertips
  • Thumb Style Reinforced
  • Lining Tricot
  • Application Mechanical, Utility, General Purpose, Landscaping, Maintenance, Assembly, MRO, Material Handling, Hardware, Construction, Petrochemical, Heavy Equipment Operation
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms