Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MECHANIX WEAR

24" x 12" x 13" Travel Bag

  • Item # 9GPE1
  • Mfr. Model # MGB-05-420
  • Catalog Page # N/A
  • UNSPSC # 24111507
24" x 12" x 13" Travel Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Travel Bag
  • Width 24"
  • Depth 12"
  • Height 13"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms