Skip Content

ST
MECHANIX WEAR

Tactical Glove,L,MultiCam,10inL,PR

  • Item # 32GV78
  • My Part #
  • Mfr. Model # MPT-78-010
  • Catalog Page # N/A
  • Catalog Group # H8852
  • UNSPSC # 46181504
Tactical Glove,L,MultiCam,10inL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.80 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These form-fitting camouflage gloves provide excellent gripping power for improved mobility. Each pair of gloves has a conveniently positioned nylon cord loop beneath each wrist, to allow you to attach your gloves to your gear. The EVA foam padding in the palms helps absorb impact and vibration. Gloves are machine washable.

View More

Technical Specs

  • Item Tactical Glove
  • Size L
  • Color MultiCam Camouflage
  • Length 10"
  • Cuff Hook-and-Loop
  • Lining Tricot
  • Palm Material Synthetic Leather, D30
  • Back Material TrekDry(R)/TPR
  • Knuckle Padding Material TPR
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Thumb Style Wing
  • Finger Style Full, Reinforced Fingertips
  • Temp. Range 32 Degrees to 200 Degrees F
  • Standards CE EN388
  • ANSI/ISEA Abrasion Level Not Tested
  • Application Tactical, General Purpose, Shooting, Mechanical, Automotive Maintenance & Repair, Construction, Towing & Transportation, Home Improvement
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.