ST
MECHANIX WEAR

Mechanics Gloves, M/8, Mechanics, 1 PR

  • Item # 43FG27
  • My Part #
  • Mfr. Model # MSD-05-009
  • Catalog Page # N/A
  • Catalog Group # K2366
  • UNSPSC # 46181504
Mechanics Gloves,  M/8,  Mechanics,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Mechanics Gloves


$31.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Mechanics Gloves
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Force 20 N
  • ANSI/ISEA Puncture Level 1
  • Anti-Static No
  • Application Assembly, Automotive, Electrical Work, Maintenance and Repair, Manufacturing
  • Backing Style TrekDry(R)
  • Brand and Series Mechanix Wear Specialty MSD-05
  • Color Black/Gray
  • Cuff Style Hook-and-Loop
  • Cut-Resistance Coverage Palm Side
  • EN 388 Impact Rated No
  • EN 388 Rating 1121
  • FDA Compliant No
  • Finger Coverage Full Finger
  • Glove Back Material TrekDry(R)
  • Glove Construction Cut and Sewn
  • Glove Features Pull Strap
  • Glove Hand Style Left and Right
  • Glove Length 8 3/4 in
  • Glove Liner Material Tricot
  • Glove Material Color Black
  • Glove Materials TPR/TrekDry(R)/AX-Suede
  • Glove Performance High Dexterity, Breathable
  • Glove Safety Features Less Than/sup Greater Than&nbsp, Form-fitting TrekDry material keeps hands cool and comfortable. Three-dimensional patterning forms to the natural curvature of the hand. Flex inserts improve finger mobility. High-dexterity 0.5mm AX-Suede Less Thansup Greater Than&trade, palm material provides precision feel. Hourglass finger design eliminates material overlap. Machine washable.
  • Glove Size M
  • Glove Sizes M/8
  • Glove Style Mechanics
  • High Visibility No
  • Includes Heat Pack Pocket No
  • Includes Double Palm No
  • Includes ID Panel No
  • Includes Padded Palm No
  • Includes Pinch Point Protection No
  • Includes Pull Strap Yes
  • Includes Red Palm No
  • Insulated No
  • Includes Keypad Nib No
  • Latex-Free No
  • Low-Profile Impact Protection No
  • Oil Resistant No
  • Palm Material Synthetic Leather
  • Palm Style Vented
  • Reflective Backing No
  • Rope Channel Reinforcement No
  • Series Specialty
  • Silicone-Free No
  • Standards CE, EN388:2003 1121
  • Stitching Material Nylon
  • Thumb Sweat Wipe No
  • Touchscreen Compatible No
  • Touchscreen Nib No
  • Water Resistant No
  • Waterproof No
  • Windproof No
  • Palm Construction Single Layer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.