Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MECHANIX WEAR

Leather Mechanics Gloves, Synthetic Leather Palm Material, Tan/Black, XL, PR 1

  • Item# 3RNN8
  • Mfr. Model# CG25-75-011
  • Catalog Page# N/A
  • Catalog Group# D0849
  • UNSPSC# 46181504
Leather Mechanics Gloves, Synthetic Leather Palm Material, Tan/Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial-Grade Padded-Palm Gloves contain extra padding and protection in the palm for extended use of tools—helps prevent hand fatigue caused by vibration or abrasion. Mesh knuckle and wrist cuff with hook-and-loop closure allow comfortable range of motion. Goatskin material is lightweight and durable. Reinforced fingers contain leather for durability and continuous wear job after job. XL.

MECHANIX WEAR Commercial-Grade Padded-Palm Gloves provide essential relief of vulnerable pressure points
• Clarino® MWX-2 synthetic leather construction provides maximum durability, breathability and comfort

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size XL
  • Color Tan/Black
  • Palm Material Synthetic Leather
  • Palm Construction Synthetic Leather
  • Back Material Spandex
  • Knuckle Padding Material Mesh
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Keystone
  • Lining Foam Padding
  • Application Construction
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms