Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MECHANIX WEAR

Leather Mechanics Gloves, Synthetic Leather Palm Material, Tan/Black, S, PR 1

  • Item# 3RNN7
  • Mfr. Model# CG25-75-008
  • Catalog Page# N/A
  • Catalog Group# D0849
  • UNSPSC# 46181504
Leather Mechanics Gloves, Synthetic Leather Palm Material, Tan/Black, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Product Details

Commercial-Grade Padded-Palm Gloves contain extra padding and protection in the palm for extended use of tools—helps prevent hand fatigue caused by vibration or abrasion. Mesh knuckle and wrist cuff with hook-and-loop closure allow comfortable range of motion. Goatskin material is lightweight and durable. Reinforced fingers contain leather for durability and continuous wear job after job. Small.

MECHANIX WEAR Commercial-Grade Padded-Palm Gloves provide essential relief of vulnerable pressure points
• Clarino® MWX-2 synthetic leather construction provides maximum durability, breathability and comfort

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size S
  • Color Tan/Black
  • Palm Material Synthetic Leather
  • Palm Construction Synthetic Leather
  • Back Material Spandex
  • Knuckle Padding Material Mesh
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Keystone
  • Lining Foam Padding
  • Application Construction
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms