Skip Content
DV
MECHANIX WEAR

Leather Mechanics Gloves, Synthetic Leather Palm Material, Tan/Black, XL, PR 1

  • Item # 3RNN3
  • My Part #
  • Mfr. Model # CG27-75-011
  • Catalog Page # N/A
  • Catalog Group # D0851
  • UNSPSC # 46181504
Mechanics Gloves,3/4 Finger,Tn/Blk,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial-Grade Framer Gloves are partially fingerless for maximum sensitivity while handling nails and other small items. Low-profile wrist cuff with hook-and-loop closure lets you keep your watch on while protecting your hands. Leather material is lightweight, durable and comfortable. XL.

• Embossed and padded top on the MECHANIX WEAR Commercial-Grade Framer Gloves with mesh cuff provide safety and comfort even in hot and humid conditions
• Flexible padded leather palm protects against abrasion and fatigue

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size XL
  • Color Tan/Black
  • Palm Material Synthetic Leather
  • Palm Construction Synthetic Leather
  • Back Material Spandex
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style 3/4
  • Thumb Style Keystone
  • Lining Foam Padding
  • Application Construction
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms