Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MECHANIX WEAR

Leather Mechanics Gloves, Synthetic Leather Palm Material, Tan/Black, S, PR 1

  • Item # 3RNN2
  • Mfr. Model # CG27-75-008
  • Catalog Page # N/A
  • Catalog Group # D0851
  • UNSPSC # 46181504
Leather Mechanics Gloves, Synthetic Leather Palm Material, Tan/Black, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial-Grade Framer Gloves are partially fingerless for maximum sensitivity while handling nails and other small items. Low-profile wrist cuff with hook-and-loop closure lets you keep your watch on while protecting your hands. Leather material is lightweight, durable and comfortable. Small.

• Embossed and padded top on the MECHANIX WEAR Commercial-Grade Framer Gloves with mesh cuff provide safety and comfort even in hot and humid conditions
• Flexible padded leather palm protects against abrasion and fatigue

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size S
  • Color Tan/Black
  • Palm Material Synthetic Leather
  • Palm Construction Synthetic Leather
  • Back Material Spandex
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style 3/4
  • Thumb Style Keystone
  • Lining Foam Padding
  • Application Construction
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms