Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MECHANIX WEAR

Leather Mechanics Gloves, Synthetic Leather Palm Material, Tan/Black, S, PR 1

  • Item # 3RNL6
  • Mfr. Model # CG15-75-008
  • Catalog Page # N/A
  • Catalog Group # D0848
  • UNSPSC # 46181504
Leather Mechanics Gloves, Synthetic Leather Palm Material, Tan/Black, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Commercial-Grade Utility Gloves features two-way stretch Spandex® providing a snug, comfortable fit for all-day wear. Lycra® panels between fingers prevent bunching. Concealed seam stitching improves comfort and dexterity. Wide-opening elastic cuff for easy on/off. Small.

MECHANIX WEAR Commercial-Grade Utility Gloves provide a secure and comfortable fit
• Leather finger walls for protection and added durability

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size S
  • Color Tan/Black
  • Palm Material Synthetic Leather
  • Palm Construction Synthetic Leather
  • Back Material Spandex
  • Stitching Material Nylon
  • Cuff Shirred
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Keystone
  • Lining Foam Padding
  • Application Utility, Light Duty Work
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.